Shop All Recessed Troffer Lights
This Product is Discontinued
Lithonia Lighting
Recessed Troffer, F14T5, 34W, 120-277V (Discontinued)
Mfr # 2RT5 14T5 MVOLT GEB115 LP841
Zoro # G2461523
Free Shipping & Returns
This Product is Discontinued
Key Features
- Dimmable No
- Voltage 120 to 277V
- Lighting Technology Fluorescent
- Housing Material Steel
- Ambient Temp. Range 0 Degrees to 104 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # 2RT5 14T5 MVOLT GEB115 LP841
- Zoro # G2461523
- UPC # 745971419979
- Country of Origin Mexico
- Category Recessed Troffer Lights
Dimensions
Width | 24 in |
Height | 3 1/8 in |
Length | 24 in |
Nominal Size - Fixtures | 2 ft x 2 ft |
Overall Length | 24 in |
Nominal Size | 2 ft x 2 ft |
Overall Height | 3 1/8 in |
Overall Width | 24 in |
Description
2 ft x 2 ft, 4100K, Fluorescent, Bulb Included Yes, For Bulb Type T5, Lamp Quantity 2, Fixture Ballast Type Electronic, Max. Fixture Wattage 34 W, 120 to 277V, Dimmable No, Series 2RT5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.