Shop All Recessed Lighting Trims
Lithonia Lighting
Recessed Lighting Trim, CFL, 8 In, Black
Mfr # F8B4
Zoro # G3296063
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suggested Lamp Type - Recessed Down Light (2) TTT 4 Pin CFL
- Nominal Aperture Size 8 in
- Housing Material Aluminum
- Ceiling Type - Recessed Down Light Flat Ceiling
- Trim Style - Recessed Down Light Baffle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # F8B4
- Zoro # G3296063
- UPC # 784231000199
- Country of Origin United States
- Category Recessed Lighting Trims
Dimensions
Nominal Aperture Size | 8 in |
Nominal Size | 8 in |
Outside Diameter | 9 1/2 in |
Description
Recessed Down Light Trim, Nominal Size 8 in, Lighting Technology Fluorescent, Trim Material Aluminum, Trim Style Baffle, Trim Color Black, Ceiling Type Flat Ceiling, For Use with Series LF8N 2/26-42TRT MVOLT, Maximum Wattage 42 W, Outside Diameter 9 1/2 in, Reflector or Baffle Color Black, Standards UL Listed, Suggested Bulb Type TTT 4 Pin CFL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO Tresco 60 cm 24 Pockit 120M LinkExtension Cord, White (L-FPOC-LINKA-60-WH-1)
- LEVITON FLUORESCENT LAMPS MEDIUM BASE LOW PROF CAPTIVE NUT LMPHDLR (13353-N)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A6051-001D)
- SIGNIFY Hue Lightstrip Plus (800276)
- LITHONIA LIGHTING Recessed Trim, Clear Diffuse, Narrow Flng (7O2 A)
- LITHONIA LIGHTING LDN 4in. Open Reflector with Clear Trim, (LO4 AR LSS TRIM)
- ELCO LIGHTING 6 One Piece Airtight Baffle Cone with Clips Trim" (ELM303W)
- ELCO LIGHTING 4 Reflector Trim with Socket Bracket" (EL999KW)
- ELCO LIGHTING 6 Airtight Smooth Metal Cone Reflector with Torsion Springs Trim" (ELM301W)
- IMPLEMENTOS 6 in. 10.1W HLB Lite LED Recessed Direct Mount Light Trim - Matte White (IM1678406)
- ELCO LIGHTING 4 Eyeball Trim" (EL998B)
- Lithonia Lighting Recessed Lighting Trims