Shop All LED Retrofit Kits
Lithonia Lighting
Recessed Can Retrofit Lighting Trim, 8"
Mfr # LR8AR LL LS TRIM U
Zoro # G1933537
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Size 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # LR8AR LL LS TRIM U
- Zoro # G1933537
- Country of Origin United States
- Category LED Retrofit Kits
Dimensions
Nominal Size | 8 in |
Details
Item | Commercial Retrofit Downlights - Trim |
Description
Commercial Retrofit Downlights - Trim, Nominal Size 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 25229ge replacement light bulb lamp (25229GE)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 80W, 24V (DI-TD-24V-80W)
- HONEYWELL NORTH Sleeves, 20 In. L, Silver, PR (SSS)
- ENERGIZER ENERGIZER 250/75 Lumens, LED Black Headlamp (TUFHD31PE)
- LITHONIA LIGHTING Lithonia Lighting® 6" LED 5CCT Retrofit Downlight W/ Switchable, E-Series, 2700-5000K, , White (65BEMW-HL-SWW5-90CRI-M6)
- LITHONIA LIGHTING LED Retrofit Module (65BEMW HL SWW5 90CRI M6)
- LITHONIA LIGHTING Lithonia Lighting® Juno® 6" LED Switchable Retrofit Downlight , E Series, 2700-5000K, Wht (65BEMW-SWW5-90CRI-M6)
- LITHONIA LIGHTING DnLitRtr, 6in, 13W, 1000lm, 5000K, Flat, Rem (LBR6 ALO1 SWW1 AR LSS MWD MVOLT UGZ EC1)
- LITHONIA LIGHTING Lithonia Lighting® LBR 6" Round Retrofit Downlight, 1000-2000 Lumens, 3000-5000K, Silver (LBR6-ALO2-SWW1-AR-LSS-MWD-MVOLT-UGZ-QDS)
- LITHONIA LIGHTING DnLitRtr, 6in, 13W, 1000lm, 5000K, Flat, Rem (LBR6 ALO1 SWW1 WR MWD MVOLT UGZ EC1)
- LIGHT EFFICIENT DESIGN LED Hazardous Fixture Retrofit, 24W, E39 (LED-8929M57-HAZ)
- Lithonia Lighting LED Retrofit Kits