Shop All LED Retrofit Kits
Lithonia Lighting
Recessed Can Retrofit, 8", 3500K, 120-277V
Mfr # LDN8RV 35/20 MVOLT EZ1 HSG
Zoro # G1933561
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Size 8 in
- Watts 25 W
- Lumens 2000
- Voltage 120-277V
- Color Temperature 4,100 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # LDN8RV 35/20 MVOLT EZ1 HSG
- Zoro # G1933561
- Country of Origin Mexico
- Category LED Retrofit Kits
Dimensions
Nominal Size | 8 in |
Width | 9 11/25 in |
Details
Item | Commercial Retrofit Downlights - Housing |
Watts | 25 W |
Lumens | 2000 |
Voltage | 120-277V |
Color Temperature | 4,100 K |
CRI | 80 |
Standards | Wet location listed for indoor use only |
Color Rendering Index | 80 |
Dimmable / Non-Dimmable | Dimmable |
Trim Color | Clear |
Color Temp. | 4100K |
Description
Commercial Retrofit Downlights - Housing, Nominal Size 8 in, Color Temperature 4,100 K, Trim Color Clear, Voltage 120-277V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE LIGHTING G9 Base 5W Dimmable LED Light Bulb Warm White, PK 4 (G9-5050D-4)
- ILC Replacement for Lumen Dynamics 012-64000 replacement light bulb lamp (012-64000 LUMEN DYNAMICS)
- APPLETON ELECTRIC Box, Conduit Outlet (GRUE75-A)
- ELCO LIGHTING 4 Adjustable Slot Spinnable Aperture Trim" (EL1420B)
- LITHONIA LIGHTING Lithonia Lighting® 6" LED 5CCT Retrofit Downlight W/ Switchable, E-Series, 2700-5000K, , White (65BEMW-HL-SWW5-90CRI-M6)
- LITHONIA LIGHTING LED Retrofit Module (65BEMW HL SWW5 90CRI M6)
- LITHONIA LIGHTING DnLitRtr, 6in, 13W, 1000lm, 5000K, Flat, Rem (LBR6 ALO1 SWW1 WR MWD MVOLT UGZ EC1)
- LITHONIA LIGHTING Lithonia Lighting® LBR 6" Round Retrofit Downlight, 1000-2000 Lumens, 3000-5000K, Silver (LBR6-ALO2-SWW1-AR-LSS-MWD-MVOLT-UGZ-QDS)
- LITHONIA LIGHTING Lithonia Lighting® Juno® 6" LED Switchable Retrofit Downlight , E Series, 2700-5000K, Wht (65BEMW-SWW5-90CRI-M6)
- LITHONIA LIGHTING LED Retrofit Module (65BEMW SWW5 90CRI M6)
- REMPHOS LED Sconce Retrofit, 9", 6W, 4000K (RPT-P-LEDSR-G2-9IN-8L-840-FWFC)
- Lithonia Lighting LED Retrofit Kits