Shop All LED Retrofit Kits
Lithonia Lighting
Recess Can Retrofit, 6", Wet Loc, 120-277V
Mfr # LDN6RV 35/20 MVOLT EZ1 HSG
Zoro # G1933500
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Size 6 in
- Watts 25 W
- Lumens 2000
- Voltage 120-277V
- Color Temperature 4,100 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # LDN6RV 35/20 MVOLT EZ1 HSG
- Zoro # G1933500
- Country of Origin Mexico
- Category LED Retrofit Kits
Dimensions
Nominal Size | 6 in |
Width | 9 11/25 in |
Details
Item | Commercial Retrofit Downlights - Housing |
Watts | 25 W |
Lumens | 2000 |
Voltage | 120-277V |
Color Temperature | 4,100 K |
CRI | 80 |
Color Rendering Index | 80 |
Dimmable / Non-Dimmable | Dimmable |
Color Temp. | 3500K |
Trim Color | Clear |
Description
Commercial Retrofit Downlights - Housing, Nominal Size 6 in, Color Temperature 4,100 K, Trim Color Clear, Voltage 120-277V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Flat Panel, 4397 lm, Max Fixture 38.5W (EPANL 1X4 4000LM 80CRI 40K MIN10 ZTMVOLT)
- ILC Replacement for Microdesign 920 (fan Type) replacement light bulb lamp (920 (FAN TYPE) MICRODESIGN)
- ILC Replacement for Osram Sylvania Fp14/830/eco replacement light bulb lamp (FP14/830/ECO OSRAM SYLVANIA)
- CYCLOPS CREE LED 500-Lumen Headlamp (CYC-HL500)
- LITHONIA LIGHTING Lithonia Lighting® 6" LED 5CCT Retrofit Downlight W/ Switchable, E-Series, 2700-5000K, , White (65BEMW-HL-SWW5-90CRI-M6)
- LITHONIA LIGHTING LED Retrofit Module (65BEMW HL SWW5 90CRI M6)
- LITHONIA LIGHTING DnLitRtr, 6in, 13W, 1000lm, 5000K, Flat, Rem (LBR6 ALO1 SWW1 AR LSS MWD MVOLT UGZ EC1)
- LITHONIA LIGHTING Lithonia Lighting® LBR 6" Round Retrofit Downlight, 1000-2000 Lumens, 3000-5000K, Silver (LBR6-ALO2-SWW1-AR-LSS-MWD-MVOLT-UGZ-QDS)
- LITHONIA LIGHTING Lithonia Lighting® Juno® 6" LED Switchable Retrofit Downlight , E Series, 2700-5000K, Wht (65BEMW-SWW5-90CRI-M6)
- LITHONIA LIGHTING LED Retrofit Module (65BEMW SWW5 90CRI M6)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type CFL (ELDVCF-1K35-1)
- Lithonia Lighting LED Retrofit Kits