Shop All Emergency Lights
This Product is Discontinued
Lithonia Lighting
Quantum Series LED Lamps, Wet Location Remote Head (Discontinued)
Mfr # ELA T QWP L0309 M12
Zoro # G3607886
This Product is Discontinued
Key Features
- Voltage - Emergency Lighting and Exit Signs 9.6
- Input Voltage 9.6
- Lamp Watts - Emergency Lighting and Exit Signs 3.0 W
- Lighting Technology LED
- Housing Material - Emergency Lighting and Exit Signs Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # ELA T QWP L0309 M12
- Zoro # G3607886
- UPC # 745972707297
- Country of Origin China
- Category Emergency Lights
Dimensions
Length | 6 1/2 in |
Width | 2 2/5 in |
Height | 5 3/4 in |
Overall Width | 2 1/2 in |
Overall Length | 8 1/2 in |
Overall Height | 5 3/4 in |
Description
Wet Location Remote Head, 2 W Lamp Wattage, Lighting Technology LED, 2 Number of Lamps, Voltage 9.6 V, Bulb Replaceable No, Adjustable Yes, Compatible Guard 4YFV2, White/Gray Housing Color, Aluminum Housing Finish, Housing Material Aluminum, Ceiling, End, Wall Mounting Location, Mounting Type Surface, Overall Height 5 3/4 in, Overall Length 8 1/2 in, Overall Width 2 1/2 in, Suitable for Wet Location Standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.