Shop All Dimmer Switches
Lithonia Lighting
Push Button Wallpod Dimmer, 4 Zone
Mfr # NPODM 4P IV
Zoro # G7290737
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Gray, Ivory, Light Almond, Red, White
- Voltage Low Voltage
- Regulatory Listing C-UL-US, UL
- Networkable Control Networkable Control
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # NPODM 4P IV
- Zoro # G7290737
- Country of Origin Mexico
- Category Dimmer Switches
Details
Item - Motion Sensing and Dimming | Lighting Dimmer |
Color | Black, Gray, Ivory, Light Almond, Red, White |
Item | Dimmer |
Voltage | Low Voltage |
Regulatory Listing | C-UL-US, UL |
Networkable Control | Networkable Control |
Finish | Gloss |
Application Type | Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices & Banks, Retail, Sports and Recreation, Warehouses |
Compliance Listing | DLC Standard |
Control Device Type | Dimming Switch, Tunable Color Switch |
Mounting Type | Surface |
Series | NPODM |
Product Type | Switch |
Description
Dimmer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 30mm, Red (9001R7)
- LEVITON Watertight Locking Plug (26W76)
- POLARIS Insulated Multitap Connector, 4.00 In. L (ISR-250B)
- MARINCO CS504-50 EEL 50A 125V/250V Shore Power Cordset - 50' - Yellow (CS504-50)
- LITHONIA LIGHTING Lighting Dimmer, 3-Way Switch, 120-277VAC (SPODMRA MWO D WH)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT IVORY (DDKIT-I)
- TRESCO Tresco 1224VDC LED Dedicated Remote Control Dimmer (L-LED-DIMRMT-12V8A-1)
- LEVITON LIGHTING CONTROL CONSOLES AND ACCESSORIES D4200 D3200 COLOR KIT IVORY (D32CK-II)
- LEVITON Decora White WiFi Dimmer (DAWDC-1RW)
- LEVITON Dimmer, 1-Pole, 120VAC, Light Almond (6672-1LT)
- LEVITON Dimmer, 1-Pole/3-Way, 120/277VAC (IP710-D0Z)
- Lithonia Lighting Dimmer Switches