Shop All HID Fixture Reflectors
Lithonia Lighting
Prismatic Glass Reflector, Open
Mfr # GL17
Zoro # G3407406
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reflector Type Enclosed
- Refractor/Reflector Material Glass
- Lens Material Glass
- Overall Width 17 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # GL17
- Zoro # G3407406
- UPC # 784231060445
- Country of Origin United States
- Category HID Fixture Reflectors
Dimensions
Overall Width | 17 in |
Overall Height | 2 in |
Overall Length | 17 in |
Details
Item | Prismatic Glass Reflector |
Reflector Type | Enclosed |
Refractor/Reflector Material | Glass |
Lens Material | Glass |
Color | Clear |
Material | Glass |
For Use With | TE Series |
Description
Prismatic Glass Reflector, For Use With TE Series, 17 in Overall Length, 17 in Overall Width, 2 in Overall Height, Clear Color, Enclosed Reflector Type, Glass Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 3500K Natural White Dimmable Base 12-Pack (LR34157-12PK)
- SATCO Fixture, Retrofit, LED, 11.6W, Downlight, White, 5000K (S39059)
- FEIT ELECTRIC LED, 9.4 W, BR40, Medium Screw (E26), PK2 (BR40DM/950CA/2)
- FEIT ELECTRIC BR30 E26 Medium LED Floodlight Bulb Color Changing 65 Watt Equivalence 1 pk (BR30/65W/RGB)
- LITHONIA LIGHTING Reflector, HID Open (A22 U)
- Lithonia Lighting HID Fixture Reflectors