Shop All HID Fixture Accessories
Lithonia Lighting
Power Tee, Quick-FlexQPT, 120V, 9FT
Mfr # QPT120 12/3G09 M10
Zoro # G2023357
product price: $68.35
/ea
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reloc, Quick-Flex QPT
- Voltage 120V AC
- For Use With Recessed Ceiling Lighting Systems
- Includes Dust Covers
- Description/Special Features Ideal for powering downlighting, under-floor systems, track light feeds, exit signs, unit equipment and power receptacles.The QUICK-FLEX Power Tee also carries power with the use of the QUICK-FLEX Extender (QE). Three 12 AWG conductors plus one 12 AWG ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # QPT120 12/3G09 M10
- Zoro # G2023357
- UPC # 784231164167
- Country of Origin United States
- Category HID Fixture Accessories
Dimensions
Length (In.) | 108 in |
Overall Width | 4 5/8 in |
Overall Length | 9 in |
Overall Height | 4 5/8 in |
Details
Item | Power Tee |
Type | Reloc, Quick-Flex QPT |
Voltage | 120V AC |
For Use With | Recessed Ceiling Lighting Systems |
Includes | Dust Covers |
Description/Special Features | Ideal for powering downlighting, under-floor systems, track light feeds, exit signs, unit equipment and power receptacles.The QUICK-FLEX Power Tee also carries power with the use of the QUICK-FLEX Extender (QE). Three 12 AWG conductors plus one 12 AWG ground |
Standards | UL listed |
Number of Conductors | 4 |
Description
For Use With Recessed Ceiling Lighting Systems, 9 in Overall Length, 4 5/8 in Overall Width, 4 5/8 in Overall Height, 120V AC, Number of Conductors 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb LED Dimmablemable 2.5W 120V F15 Filament 2700K Clear E26 Med Base, 4PK (3319320)
- DALS LIGHTING Element 4-Inch Round Indoor/Outdoor Regressed Down Light (RGR4-CC-SN)
- ACCESS LIGHTING Pilson, Pendant, Matte White Finish, Steel (29000-MWH-C)
- ELCO LIGHTING LED MR16 with Quick Connect Lamps (PSA34-27)
- LITHONIA LIGHTING Converter, Quick-FlexQC, 120V, 9FT (QC120 12/2G09 M10)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,480V, 31FT (OC2 480 12/3G 31 M3)
- LITHONIA LIGHTING Circuit Selector, OnePassOCS, 277V, 10FT (OCS 277 10 WH M25)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 9FT (OC2 27712/3G 09 M10)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 25FT (OC2 277 12/3G 25 M4)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 25FT (OC2 277 12/4G 25 M4)
- COLUMBIA LIGHTING Flange Kit, For Recessed Troffers, 24" L (FK22)
- Lithonia Lighting HID Fixture Accessories