Shop All Sensor Accessories
Lithonia Lighting
Plug Load Power Pack, 20A
Mfr # NPP20 PL
Zoro # G7290816
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Maximum Operating Temperature 60
- Compliance Listing BAA, DLC Standard
- Power Connection Hardwired
- Daylight Sensing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # NPP20 PL
- Zoro # G7290816
- UPC # 889804095630
- Country of Origin Mexico
- Category Sensor Accessories
Dimensions
Fixture Length | 4 |
Fixture Height | 4 |
Fixture Width | 2.5 |
Details
Color | Blue |
Item | Plug Load Power Pack |
Maximum Operating Temperature | 60 |
Compliance Listing | BAA, DLC Standard |
Power Connection | Hardwired |
Daylight Sensing | No |
Mounting | Remote Mount |
Control | Networkable Control |
Series | NPP20 |
Primary Material | Plastic |
Product Type | Power Pack |
Regulatory Listing | C-UL-US, UL |
Dimmable Range | 100% to 10% |
Control Device Type | Plugload Relay |
Application Type | Education,Government,Healthcare,Hospitality,Manufacturing,Offices & Banks,Religious,Retail,Sports and Recreation,Warehouses |
Finish | Gloss |
Hardware Included | Yes |
Is Product Dimmable | Yes |
Voltage Rating | 120 |
Mounting Location | Ceiling |
Environment | Indoor |
Description
Plug Load Power Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS 1/4 DIN temperature controller, relay output (4C-3)
- SQUARE D Fuse Block, 9070 Series, Midget UL Class, 2 Poles (9070FB2A)
- ALLEN TEL Cat 6 Patch Cable, 10 ft, Blue (AT1610-BU)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 2.5A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-2.5-R)
- IFM Reflector, 3 In x 5/16 In x 3 In (E20005)
- ALLEN BRADLEY PHOTOSWITCH RIGHT ANGLE TIP 3FT GLASS FIBER OPTIC CABLE SENSOR PARTS AND ACCESSORY (99-54-1)
- TELAIRE AIRESTAT WALL MT TRANSMITTER, 1CH CO2, CURRENT, 0-2K PPM (T5100-I)
- LUTRON Smart Bridge, Plug-In, White (L-BDG2-WH)
- ALLEN BRADLEY GUARDMASTER SAFEDGE OTHER SENSOR (440F-ECANV00762)
- TELCO Light Transmitter Other Sensor (SMT 4000 MG 5)
- IFM Mounting Adapter, F/ KQ Sensor (E12153)
- Lithonia Lighting Sensor Accessories