Shop All Strip Lights
Lithonia Lighting
Pendant Monopoint Splice Box, 6-3/8 in.
Mfr # IBLPMP
Zoro # G6193013
original price:
$38.89
20% off
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 3/8 in
- Warranty 1 yr
- For Use With 12-30L 3/4 in Rigid Conduit
- Finish Unfinished
- Overall Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # IBLPMP
- Zoro # G6193013
- Country of Origin Mexico
- Category Strip Lights
Dimensions
Length | 6 3/8 in |
Overall Height | 2 1/2 in |
Overall Length | 6 3/8 in |
Overall Width | 4 in |
Details
Item | Pendant Monopoint Splice Box |
Warranty | 1 yr |
For Use With | 12-30L 3/4 in Rigid Conduit |
Finish | Unfinished |
Includes | Cover |
Description
Pendant Monopoint Splice Box, For Use With 12-30L 3/4 in Rigid Conduit, Overall Length 6 3/8 in, Overall Width 4 in, Overall Height 2 1/2 in, Finish Unfinished, Includes Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Post, Steel, 17 ft., Direct Burial (PT-17-VG)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, AA, 67 lm (68200)
- ENBRIGHTEN Seasons Cafe Lights, 24 ft., 12 Bulbs (39511)
- COMMERCIAL LED F24T5/5K Dual Light 25PK (CLT97-24WT5-50K-AB)
- LITHONIA LIGHTING Downlight Trim, 9 In.L (RO8 AR)
- LITHONIA LIGHTING S132 48In Fluorescent Light Fixture (S132)
- LITHONIA LIGHTING LED Surface Mount Disk Light (JSBT 4IN 30K 90CRI WL MW)
- LITHONIA LIGHTING Light Fixture, 58W, 120-277V, White (WT8 2 32 MVOLT GEB10IS)
- LITHONIA LIGHTING Fixture, Strip, 43w (C 2 25 MVOLT ACNP)
- LITHONIA LIGHTING Channel Strip Fixture, F32T8,120V (C232 MV)
- SUNLITE Square LED Mushroom Fixture, 3000K, Warm W, Width: 15 (LFX/MU/SQ/14''/24W/E/D/30K)
- Lithonia Lighting Strip Lights