Shop All Site & Roadway Lighting
Lithonia Lighting
Parking Lot Light, LED, 8000 lm, 50 W Bulb
Mfr # ESX1 LED P2 40K R3 MVOLT UPA BLS DDBXDM2
Zoro # G308389798
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens per Watt 142 lm/W
- Warranty 5 yr Limited
- Rated Life 60,000 hr
- Standards cULus Listed, DLC Premium
- Fixture Mounting Location Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # ESX1 LED P2 40K R3 MVOLT UPA BLS DDBXDM2
- Zoro # G308389798
- UPC # 00194994838302
- Country of Origin Viet Nam
- Category Site & Roadway Lighting
Dimensions
Fixture Width | 12 in |
Fixture Length | 20 in |
Height | 3 in |
Width | 12 in |
Description
Parking Lot Light, Mount Type Arm Mount; Surface, Lumens 8,000 lm, Fixture Wattage 200 W, Light Distribution Shape Type III, LED Replacement For 150 to 400W HID, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 4000K, Voltage 120-277V AC, Height 3 in, Width 12 in, Lamp Watts 50 W, Rated Life 60,000 hr, Fixture Housing Color Dark Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Mounting Location Wall, Lumens per Watt 142 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable LED Tactical Handheld Flashlight, Nickel Cadmium (NiCd) Proprietary, 485 lm lm (76813)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 12-Pack (LR23796-12PK)
- LIGHTOLIER LED Flood Reflector, 2-15/16in.L, Silver (LLAV11RF)
- ILC Replacement For PANASONIC FG1E (FG-1E)
- LITHONIA LIGHTING LED Parking Garage Light, 6643 lm, 4000K (VAP 6000LM FST MD MVOLT GZ10 40K 80CRI)
- LITHONIA LIGHTING Area and Roadway Lighting Fixture, Pole (DSX0 LED P3 40K 70CRI T3M MVOLTSPADDBXD)
- LITHONIA LIGHTING Area and Roadway Lighting Fixture, Pole (RSX1 LED P4 50K R5 MVOLT RPA DDBXD)
- LITHONIA LIGHTING Area and Roadway Lighting Fixture, Pole (RSX1 LED P3 40K R5 MVOLT RPA DDBXD)
- LITHONIA LIGHTING Area and Roadway Lighting Fixture, Pole (RSX2 LED P6 40K R3 MVOLT RPA DDBXD)
- LITHONIA LIGHTING LED Parking Garage Light, 46W, 5000k (DSXPG LED 20C 700 50K ASY MVOLT DWHXD)
- AMERICAN ELECTRIC Street Light, 2575 lm, Gray (ATBX P20 MVOLT R2)
- Lithonia Lighting Site & Roadway Lighting