Shop All Area Lights
Lithonia Lighting
Parking Garage and Canopy Fixture, 56W
Mfr # VCPGLEDV4P440K80CRIT5MMVOLTPM DNAXD U
Zoro # G210908643
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 7,958 lm
- Light Technology LED
- Voltage 120 to 277 V
- Fixture Wattage 56 W
- Color Temperature 4000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # VCPGLEDV4P440K80CRIT5MMVOLTPM DNAXD U
- Zoro # G210908643
- UPC # 193047728744
- Country of Origin United States
- Category Area Lights
Dimensions
Width | 19 in |
Height | 3 3/4 in |
Details
Lumens | 7,958 lm |
Light Technology | LED |
Voltage | 120 to 277 V |
Fixture Wattage | 56 W |
Color Temperature | 4000K |
LED Replacement For | 175W MH |
Min. Operating Temp. | 32 Degrees F |
Fixture Housing Color | Black; Bronze; Gray; Green; Silver; White |
Fixture Lens Material | Acrylic |
Light Distribution Shape | Type V |
Description/Special Features | Ideal for Parking Garages and Canopies, IP66, Pendant, Surface and Yoke Mount |
Color Rendering Index | 80 |
Warranty | 5 yr |
Max. Operating Temp. | 104 Degrees F |
Includes | Pendant Mount Standard (24-Inch Length Supply Leads) |
Item | Parking Garage and Canopy Fixture |
Lamp Watts | 175 W |
Standards | BAA, CA Title 20, CSA |
Fixture Housing Material | Aluminum |
Rated Life | 100,000 hr |
Description
Parking Garage and Canopy Fixture, Color Temperature 4000K, Color Rendering Index 80, Lumens 7,958 lm, Fixture Wattage 56 W, Voltage 120 to 277 V, Light Distribution Shape Type V, LED Replacement For 175W MH, Light Technology LED, Fixture Shape Round, Height 3 3/4 in, Width 19 in, Depth Not Applicable, Rated Life 100,000 hr, Fixture Housing Color Black; Bronze; Gray; Green; Silver; White, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, Lamp Watts 175 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Focus Control Headlamp, 350 lm (KE-FC230)
- ILC Replacement for Whelen Engineering S30tl (S30TL WHELEN ENGINEERING)
- ILC Replacement for GE General Electric G.E 080ba9s120lb replacement light bulb lamp (080BA9S120LB GE GENERAL ELECTRIC G.E)
- SURE-LITES User Install, 14 Watt, Emergency LED Battery Pack (EBPLED14W)
- LITHONIA LIGHTING LED Area Light, 73W, 120-277V, 5800L (DSXW2 LED 30C 700 40K T2M MVOLT DDBXD)
- LITHONIA LIGHTING Lithonia Lighting® ESX LED Pole Light, 4000K, Adjustable Lumen Output 21000-25000 (ESX1-LED-P4-40K-R3-MVOLT-UPA-BLS-DDBXD-)
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K T2M MVOLT DDBXD)
- LITHONIA LIGHTING LED Area Light, 73W, 120-277V, 5800L (DSXW2 LED 30C 700 40K T4M MVOLT DDBXD)
- LITHONIA LIGHTING LED Area Light, 73W, 120-277V, 5800L (DSXW2 LED 30C 700 40K T3M MVOLT DDBXD)
- LITHONIA LIGHTING Lithonia Lighting® ESX LED Pole Light, 5000K, Adjustable Lumen Output 21000-25000 (ESX1-LED-P4-50K-R3-MVOLT-UPA-BLS-DDBXD-)
- SOUTHWIRE OutdoorAreaLighting, Screw In, LED, 39000lm (F-FL/300/50K/TR-87)
- Lithonia Lighting Area Lights