Shop All Area Lights
Lithonia Lighting
Parking Garage and Canopy Fixture, 34W
Mfr # VCP LEDV4P240K80CRIT5MMVOLT PM DNAXD U
Zoro # G810908593
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 4,928 lm
- Light Technology LED
- Voltage 120 to 277 V
- Standards BAA, CA Title 20, CSA
- Min. Operating Temp. 32 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # VCP LEDV4P240K80CRIT5MMVOLT PM DNAXD U
- Zoro # G810908593
- UPC # 193047669795
- Country of Origin United States
- Category Area Lights
Dimensions
Width | 19 in |
Height | 3 3/4 in |
Details
Lumens | 4,928 lm |
Light Technology | LED |
Voltage | 120 to 277 V |
Standards | BAA, CA Title 20, CSA |
Min. Operating Temp. | 32 Degrees F |
Lamp Watts | 175 W |
Fixture Housing Color | Black; Bronze; Gray; Green; Silver; White |
Warranty | 5 yr |
Description/Special Features | Ideal for Parking Garages and Canopies, IP66, Pendant, Surface and Yoke Mount |
Light Distribution Shape | Type V |
Rated Life | 100,000 hr |
Fixture Lens Material | Acrylic |
Includes | Pendant Mount Standard (24-Inch Length Supply Leads) |
LED Replacement For | 175W MH |
Fixture Wattage | 34 W |
Fixture Housing Material | Aluminum |
Color Temperature | 4000K |
Item | Parking Garage and Canopy Fixture |
Color Rendering Index | 80 |
Max. Operating Temp. | 104 Degrees F |
Description
Parking Garage and Canopy Fixture, Color Temperature 4000K, Color Rendering Index 80, Lumens 4,928 lm, Fixture Wattage 34 W, Voltage 120 to 277 V, Light Distribution Shape Type V, LED Replacement For 175W MH, Light Technology LED, Fixture Shape Round, Height 3 3/4 in, Width 19 in, Depth Not Applicable, Rated Life 100,000 hr, Fixture Housing Color Black; Bronze; Gray; Green; Silver; White, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, Lamp Watts 175 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE PC-2SPHOTOCELL 277 VAC, 1000W (PC-2S)
- FEDERAL SIGNAL FEDERAL SIGNAL 15W, T7 Miniature Incandescent Light Bulb (K8107194A)
- AGILUX 24in LED Under Cabinet Task Light, Direct Wire Switch Dimmable, Linkable, 400 Lumens, Warm White (15002)
- PROGRESS LIGHTING 5" Non-Metallic Wall Mount Up/ Down Cylinder (P5713-31)
- LITHONIA LIGHTING Lithonia Lighting® ESX LED Pole Light, 4000K, Adjustable Lumen Output 21000-25000 (ESX1-LED-P4-40K-R3-MVOLT-UPA-BLS-DDBXD-)
- LITHONIA LIGHTING LED Area Light, 73W, 120-277V, 5800L (DSXW2 LED 30C 700 40K T4M MVOLT DDBXD)
- LITHONIA LIGHTING LED Area Light, 73W, 120-277V, 5800L (DSXW2 LED 30C 700 40K T3M MVOLT DDBXD)
- LITHONIA LIGHTING LED Area Light, 73W, 120-277V, 5800L (DSXW2 LED 30C 700 40K T2M MVOLT DDBXD)
- LITHONIA LIGHTING LED Area Light, 64W, 6433 lm (LNH2 LU5 MVOLT R5 BA)
- LITHONIA LIGHTING Lithonia Lighting® ESX LED Pole Light, 4000K, Adjustable Lumen Output 8000-14000 (ESX1-LED-P2-40K-R3-MVOLT-UPA-BLS-DDBXD-)
- HALO Led Area Light Gry 2000L (ALB2A40GY)
- Lithonia Lighting Area Lights