Shop All Area Lights
Lithonia Lighting
Parking Garage and Canopy Fixture, 27W
Mfr # VCPGLEDV4P140K80CRIT5M MVOLT PM DNAXD U
Zoro # G010908652
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology LED
- Lumens 3,856 lm
- Voltage 120 to 277 V
- Standards BAA, CA Title 20, CSA
- Color Temperature 4000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # VCPGLEDV4P140K80CRIT5M MVOLT PM DNAXD U
- Zoro # G010908652
- UPC # 193047918060
- Country of Origin United States
- Category Area Lights
Dimensions
Width | 19 in |
Height | 3 3/4 in |
Details
Light Technology | LED |
Lumens | 3,856 lm |
Voltage | 120 to 277 V |
Standards | BAA, CA Title 20, CSA |
Color Temperature | 4000K |
LED Replacement For | 175W MH |
Min. Operating Temp. | 32 Degrees F |
Fixture Housing Color | Black; Bronze; Gray; Green; Silver; White |
Max. Operating Temp. | 104 Degrees F |
Fixture Housing Material | Aluminum |
Includes | Pendant Mount Standard (24-Inch Length Supply Leads) |
Description/Special Features | Ideal for Parking Garages and Canopies, IP66, Pendant, Surface and Yoke Mount |
Lamp Watts | 175 W |
Warranty | 5 yr |
Fixture Lens Material | Acrylic |
Rated Life | 100,000 hr |
Fixture Wattage | 27 W |
Item | Parking Garage and Canopy Fixture |
Color Rendering Index | 80 |
Light Distribution Shape | Type V |
Description
Parking Garage and Canopy Fixture, Color Temperature 4000K, Color Rendering Index 80, Lumens 3,856 lm, Fixture Wattage 27 W, Voltage 120 to 277 V, Light Distribution Shape Type V, LED Replacement For 175W MH, Light Technology LED, Fixture Shape Round, Height 3 3/4 in, Width 19 in, Depth Not Applicable, Rated Life 100,000 hr, Fixture Housing Color Black; Bronze; Gray; Green; Silver; White, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, Lamp Watts 175 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S8337)
- ILC Replacement for PAC FAB Pf-150w-mh replacement light bulb lamp (PF-150W-MH PAC FAB)
- HYGRADE 55W T5 LED Light Bulb - 2G11 Base - White Finish (S8671)
- GE LAMPS GE LIGHTING 70W, B17 High Pressure Sodium HID Light Bulb (LU70/MED/ECO)
- LITHONIA LIGHTING LED Area Light, 64W, 6433 lm (LNH2 LU5 MVOLT R5 BA)
- LITHONIA LIGHTING Lithonia Lighting® ESX LED Pole Light, 5000K, Adjustable Lumen Output 21000-25000 (ESX1-LED-P4-50K-R3-MVOLT-UPA-BLS-DDBXD-)
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K T3M MVOLT DDBXD)
- LITHONIA LIGHTING LED Area Light, 25W, 120-277V, 2000L (DSXW1 LED 10C 700 40K T3M MVOLT DDBXD)
- LITHONIA LIGHTING Lithonia Lighting® ESX LED Pole Light, 4000K, Adjustable Lumen Output 21000-25000 (ESX1-LED-P4-40K-R3-MVOLT-UPA-BLS-DDBXD-)
- LITHONIA LIGHTING LED Area Light, 73W, 120-277V, 5800L (DSXW2 LED 30C 700 40K T4M MVOLT DDBXD)
- STANPRO STANPRO HFE-J0500-F 500W 130V-AC LIGHT FIXTURE (HFE-J0500-F)
- Lithonia Lighting Area Lights