Shop All LED Outdoor Lighting
Lithonia Lighting
Outdoor LED Wall Pack, 6000 lm, 52 W Bulb
Mfr # WPX2 LED 40K MVOLT DDBXD M2
Zoro # G208389836
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- LED Replacement For 250W MH
- Housing Finish Dark Bronze
- Lumens 6,000 lm
- Fixture Wattage 52 W
- Light Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # WPX2 LED 40K MVOLT DDBXD M2
- Zoro # G208389836
- UPC # 00193048870756
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Height | 9 1/8 in |
Depth | 4 3/32 in |
Width | 12 1/4 in |
Description
Outdoor LED Wall Pack, Lumens 6,000 lm, Fixture Wattage 52 W, Voltage 120 to 277 V AC, Light Distribution Shape Wide, LED Replacement For 250W MH, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Height 9 1/8 in, Width 12 1/4 in, Depth 4 3/32 in, Lamp Watts 52 W, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Bronze, IP Rating IP66, Max. Operating Temp. 40 Degrees C, Min. Operating Temp. -40 Degrees C, Standards CSA Listed for Wet Locations
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED 8W, T8, Med Bi-Pin, G13, Glass, 2 ft. (LED8ET8/G/2/840)
- ILC Replacement for LIGHT BULB / LAMP F18TBX/827/2P (F18TBX/827/2P LIGHT BULB / LAMP)
- ILC Replacement for PEC Mv-100/med/h38ja replacement light bulb lamp (MV-100/MED/H38JA PEC)
- STREAMLIGHT Streamlight® 71700 JR. F-Stop® 250 Lumen Flood/Spot Worklight (71700)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 16574 lm (RSX1 LED P4 40K R4 MVOLT RPA FAO DDBXD)
- LITHONIA LIGHTING Outdoor LED Wall Pack, 2950 lm, 22 W Bulb (TWX1 LED ALO 40K MVOLT DDBTXD)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 16360 lm (RSX1 LED P4 40K R3 MVOLT RPA FAO DDBXD)
- LITHONIA LIGHTING LED Floodlight, 11W, CRI 65.5,857L, 5000K (OLB S 8 50K)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 30663 lm (RSX2 LED P6 40K R4 MVOLT RPA FAO DDBXD)
- LITHONIA LIGHTING LED Wall Light, 947 lm, 14W, OLLWU Series (OLLWU LED P1 40K MVOLT DDB M6)
- MASTERCHEM INDUSTRIES Masterchem 210702 15.75 in. Brushed Nickel LED Dimmable Ceiling Fixture (210702)
- Lithonia Lighting LED Outdoor Lighting