Shop All Outdoor Wall Lights
Lithonia Lighting
OLCS Bronze Outdoor Integrated LED Wall Lantern Sconce
Mfr # OLCS 8 DDB M4
Zoro # G509532344
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # OLCS 8 DDB M4
- Zoro # G509532344
- UPC # 753573525059
- Country of Origin United States
- Category Outdoor Wall Lights
Description
The Wall-Mount Outdoor Bronze LED Decorative Light from Lithonia Lighting includes integrated LEDs, so no bulbs are required. It is easy to mount and comes fully gasketed for outdoor installation. The modern design is ideal for applications where extra style is needed.461-LumensRugged die-cast aluminum housing is ideal for outdoor installationContoured white polycarbonate diffuser provides soft, even illuminationCorrosion-resistant design provides style to your outdoor lightingWattall-mount in -Wattet locationsFully gasketed design is sealed against dust, moisture and insectsEasily mounts to a 120-Volt junction box50,000-hour life integrated LEDs 4000K means no bulbs are required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING ACUITY LITHONIA 2 Halogen Lamps, Emergency Light, Mounting: Wall (WLTU MR GY)
- WESTGATE VTU-20W-30KLED UNIVERSAL VAPOR LIGHTS, (ALL MOUNTING OPTIONS IN ONE BOX) 120-277V, IP65 NEMA 3R (VTU-20W-30K)
- WATRAN Electronic Ballast, Input Watts 32, 6" L (80227)
- ILC Replacement for Damar 90par38qfl/ss 130v Flood replacement light bulb lamp (90PAR38QFL/SS 130V FLOOD DAMAR)
- LITHONIA LIGHTING LED Size 2 Wallpack (TWX2 LED ALO 40K MVOLT DDBTXD)
- LITHONIA LIGHTING Lithonia Lighting® TWX1 LED Wall Pack, Photocell, ALO, 5000K, 120-277V, Dark Bronze (TWX1-LED-ALO-40K-MVOLT-DDBTXD)
- LITHONIA LIGHTING Wall Pack, LED, 13850 lm, 108 W, 4000 K (TWX3 LED ALO 40K MVOLT DDBTXD)
- LITHONIA LIGHTING LED Size 1 Wallpack (TWX1 LED P2 40K MVOLT PE DDBTXD)
- LITHONIA LIGHTING LED Wall Light, 533 lm, 9.1W, OLLWD Series (OLLWD LED P1 40K MVOLT DDB M6)
- LITHONIA LIGHTING Wall Pack, LED, 13200 lm, 108 W, 5000 K (TWPX3 LED ALO 50K MVOLT DDBTXD)
- WESTINGHOUSE LGHT FXTR WAL MNT 6.25""W (65790)
- Lithonia Lighting Outdoor Wall Lights