Shop All Light Fixture Parts
Lithonia Lighting
Lithonia TFL 400M RA2 TB SCWA LPI Metal Halide Floodlight w/Lamp 400W Super SCWA Pulse Start Ballast
Mfr # TFL 400M RA2 TB SCWA LPI
Zoro # G402647114
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # TFL 400M RA2 TB SCWA LPI
- Zoro # G402647114
- UPC # 745975201402
- Country of Origin United States
- Category Light Fixture Parts
Description
METAL HALIDE FLOODLIGHT W/ LAMP, 400W, SUPER SCWA PULSE START BALLAST, HORIZONTAL DISTRIBUTION INTENDED USE: FOR RECREATION AREAS, PARKING LOTS, BUILDING FACADES AND CAR LOTS. FEATURES: HOUSING COMPACT, SOFT-CORNER, DIE-CAST ALUMINUM HOUSING AND FRONT COVER. FRONT BEZEL IS FULLY SEALED WITH ONE-PIECE, BONDED SILICONE GASKET. LENS IS THERMAL- AND SHOCK-RESISTANT, CLEAR, TEMPERED GLASS. STANDARD FINISH IS DARK BRONZE (DDB) CORROSION-RESISTANT POLYESTER POWDER. OPTICS TA2: VERTICAL LAMP WITH ONE-PIECE, HYDROFORMED, ANODIZED ALUMINUM REFLECTOR. TWO-POSITION ADJUSTABLE SOCKET. RA2: HORIZONTAL LAMP WITH ANODIZED SPECULAR ALUMINUM REFLECTOR. BOTH HAVE SEALED OPTIC CHAMBER TO INHIBIT ENTRANCE OF OUTSIDE CONTAMINANTS. ELECTRICAL COMPONENTS MOUNTED TO CAST-ALUMINUM HOUSING FOR MAXIMUM HEAT-DISSIPATION. BALLAST IS HIGH-REACTANCE, HIGH-POWER FACTOR (70-150W HPS) OR CONSTANT-WATTAGE AUTOTRANSFORMER (175 AND ABOVE HPS, MH), COPPER WOUND AND 100% FACTORY TESTED. UL LISTED. SOCKET PORCELAIN, VERTICALLY OR HORIZONTALLY ORIENTED MOGUL-BASE SOCKET WITH COPPER ALLOY, NICKEL-PLATED SCREW SHELL AND CENTER CONTACT. UL LISTED 1500W, 600V, 4KV PULSE RATED. INSTALLATION CORROSION-RESISTANT, HEAVY-DUTY PAINTED STEEL YOKE. EXTERNAL SCREWS TREATED FOR CORROSION RESISTANCE. ABOVE-HORIZONTAL AIMING STANDARD. LISTINGS: UL LISTED (STANDARD) (AMBIENT TEMPERATURE 25°C FOR 320W AND ABOVE AND 200S, 40°C FOR 250W AND BELOW). CSA CERTIFIED OR NOM CERTIFIED (SEE OPTIONS). UL LISTED FOR WET LOCATIONS. IP65 RATED. CONSTRUCTION: HOUSING: COMPACT, SOFT-CORNER, DIE-CAST ALUMINUM HOUSING AND FRONT COVER. FRONT BEZEL IS FULLY SEALED WITH ONE-PIECE, BONDED SILICONE GASKET. LENS IS THERMAL- AND SHOCK-RESISTANT, CLEAR, TEMPERED GLASS. FINISH: DARK BRONZE POLYESTER POWDER FINISH STANDARD. ADDITIONAL ARCHITECTURAL COLORS AVAILABLE; SEE WWW.LITHONIA.COM/ARCHCOLORS. OPTICS: TA2: VERTICAL LAMP WITH ONE-PIECE, HYDRO-FORMED, ANODIZED ALUMINUM REFLECTOR. TWO-POSITION ADJUSTABLE SOCKET. RA2: HORIZO
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 100W, BD17 Metal Halide HID Light Bulb (MXR100/U/MED)
- NUVO Fixture, Outdoor Canopy, LED, 60W, Bronze, Wet (65/147)
- ILC Replacement For Uv Resources, 55086551 (55086551)
- FEDERAL SIGNAL FEDERAL SIGNAL 25W, T8 Miniature Incandescent Light Bulb (K149123A)
- LITHONIA LIGHTING Lamp Board (ELP L015)
- LITHONIA LIGHTING Lithonia JEBLPCLR2 M4 Polycarbonate clear reflector for JEBL 24L and 30L (JEBLPCLR2 M4)
- LITHONIA LIGHTING Lens (D15PUFF)
- LITHONIA LIGHTING Wall Pack, Switchable CCT, Adj LM Output (TWR2 LED ALO SWW2 UVOLT PE DDBTXD)
- LITHONIA LIGHTING LED Round Switchable Downlight with Adju (LDN6 ALO2 SWW1 MVOLT UGZ HSG)
- LITHONIA LIGHTING GTL Lensed Lay-in Troffer 2-ft x 4-ft, 4 (2GTL4 4400LM LP840)
- ILC Replacement For LIGHT BULB LAMP, ROBT SS2P (ROBT SS2P)
- Lithonia Lighting Light Fixture Parts