Shop All Area Lights
Lithonia Lighting
Lithonia Lighting® ESX LED Pole Light, 4000K, Adjustable Lumen Output 8000-14000
Mfr # ESX1-LED-P2-40K-R3-MVOLT-UPA-BLS-DDBXD-
Zoro # G504986401
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # ESX1-LED-P2-40K-R3-MVOLT-UPA-BLS-DDBXD-
- Zoro # G504986401
- UPC # 194994838302
- Country of Origin China
- Category Area Lights
Description
When your project calls for low initial cost and high energy savings, the lithonia lighting esx1 led area luminaire delivers. Esx1 is ideal for one-for-one replacement of hid area lighting and provides up to 76% energy savings, long service life and fast payback. The esx1 delivers 8,000 to 25,000 lumens allowing it to replace 150w to 400w hid luminaires. All esx luminaires feature adjustable light output, providing two light levels from one product, allowing greater flexibility while helping reduce inventory costs. All luminaires feature a reversible arm that allows for mounting on both round and square poles. Eight configurations of esx1 luminaires are stocked in acuity brands distribution centers. The esx1 offers a complete area lighting package and provides the combination of best product value, best price, and best delivery. The esx led area luminaire provides the combination of best product, best price and best delivery. Esx is ideal for one-for-one replacement of hid area lighting and provides up to 76% energy savings, long service life and fast payback. The esx1 delivers 8,000 to 25,000 lumens allowing it to replace 150w to 400w hid luminaires. All esx luminaires feature adjustable light output, providing two light levels from one product, allowing greater flexibility in the field and on distributors' shelves. All luminaires feature a reversible arm that allows for mounting on both round and square poles. Eight configurations of esx1 luminaires are stocked in acuity brands distribution centers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 13.31 W miniature - S8 - 700 Hours - Bayonet Single Contact Base - 12.8V - 2-Pack (S3723)
- SIGNIFY LED, 5.5 W, PAR20, Medium Screw (E26) (5.5PAR20/LED/F25/930/GL/DIM 120V 6/1FB)
- WESTINGHOUSE Bulb Halogen 75W 2End T3 (04779)
- STEELMAN Replacement LED Bulb for 24-Inch LED and 24-Inch Krypton Pro Bend-A-Lights (96402)
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K T2M MVOLT DDBXD)
- LITHONIA LIGHTING Lithonia Lighting® ESX LED Pole Light, 5000K, Adjustable Lumen Output 21000-25000 (ESX1-LED-P4-50K-R3-MVOLT-UPA-BLS-DDBXD-)
- LITHONIA LIGHTING LED Area Light, 25W, 120-277V, 2000L (DSXW1 LED 10C 700 40K T3M MVOLT DDBXD)
- LITHONIA LIGHTING LED Area Light, 47W, 120-277V, 4324L (DSXW2 LED 20C 700 40K TFTM MVOLT DDBXD)
- LITHONIA LIGHTING LED Area Light, 73W, 120-277V, 5800L (DSXW2 LED 30C 700 40K T4M MVOLT DDBXD)
- LITHONIA LIGHTING LED Area Light, 73W, 120-277V, 5800L (DSXW2 LED 30C 700 40K T2M MVOLT DDBXD)
- LITHONIA LIGHTING LED Area Light, 27W, 120-277V, 2286L (DSXW1 LED 10C 700 40K TFTM MVOLT DDBXD)
- Lithonia Lighting Area Lights