Shop All Area Lights
Lithonia Lighting
Lithonia Lighting® ESX LED Pole Light, 4000K, Adjustable Lumen Output 21000-25000
Mfr # ESX1-LED-P4-40K-R3-MVOLT-UPA-BLS-DDBXD-
Zoro # G004986253
product price: $479.99
/ea
Free Shipping & Returns
$479.99
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
- Brand Lithonia Lighting
- MFR # ESX1-LED-P4-40K-R3-MVOLT-UPA-BLS-DDBXD-
- Zoro # G004986253
- UPC # 194994838340
- Country of Origin China
- Category Area Lights
Description
When your project calls for low initial cost and high energy savings, the lithonia lighting esx1 led area luminaire delivers. Esx1 is ideal for one-for-one replacement of hid area lighting and provides up to 76% energy savings, long service life and fast payback. The esx1 delivers 8,000 to 25,000 lumens allowing it to replace 150w to 400w hid luminaires. All esx luminaires feature adjustable light output, providing two light levels from one product, allowing greater flexibility while helping reduce inventory costs. All luminaires feature a reversible arm that allows for mounting on both round and square poles. Eight configurations of esx1 luminaires are stocked in acuity brands distribution centers. The esx1 offers a complete area lighting package and provides the combination of best product value, best price, and best delivery. The esx1 led area luminaire provides the combination of best product, best price and best delivery and is ideal for replacing 150w to 400w hid luminaires. Esx provides up to 76% energy savings, long service life and fast payback. All esx1 luminaires feature adjustable light output, providing two light levels from each luminaire, allowing greater flexibility in the field and on distributors' shelves. Esx led is competitively priced and always in stock.
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
- BAYCO TROUBLE LIGHT 12V (BYSL-412)
- ILC Replacement for GE General Electric G.E Fle23/a4/r40 replacement light bulb lamp (FLE23/A4/R40 GE GENERAL ELECTRIC G.E)
- MAXON FURNITURE Maxon LW1000B 1.62" Blinking Light Wand (LW1000B)
- ILC Replacement for DAMAR 28109A (28109A DAMAR)
- LITHONIA LIGHTING LED Area Light, 27W, 120-277V, 2286L (DSXW1 LED 10C 700 40K TFTM MVOLT DDBXD)
- LITHONIA LIGHTING LED Area Light, 73W, 120-277V, 5800L (DSXW2 LED 30C 700 40K T3M MVOLT DDBXD)
- LITHONIA LIGHTING LED Area Light, 25W, 120-277V, 2000L (DSXW1 LED 10C 700 40K T3M MVOLT DDBXD)
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K T2M MVOLT DDBXD)
- LITHONIA LIGHTING Lithonia Lighting® ESX LED Pole Light, 5000K, Adjustable Lumen Output 21000-25000 (ESX1-LED-P4-50K-R3-MVOLT-UPA-BLS-DDBXD-)
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K TFTM MVOLT DDBXD)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 5000K, 277-480 Volts (65/865)
- Lithonia Lighting Area Lights