Shop All Emergency Lights
Lithonia Lighting
Lithonia Lighting® Contractor Select„¢ 4 Watt Emergency LED Driver for CA Title 20, White
Mfr # LEM04-A-M6
Zoro # G904970260
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # LEM04-A-M6
- Zoro # G904970260
- UPC # 194994620730
- Country of Origin China
- Category Emergency Lights
Description
The lem04 from lithonia lighting is a ul listed led emergency driver that enables led fixtures to deliver 90 minutes of emergency illumination during a loss of normal power with an initial output of 4 watts of power. The lem04 is compatible with most class 2 led fixture designs with a forward voltage of 20-50vdc. The lem04 features integral and dual-flex mounting configurations to suit individual fixture requirements. Includes single-piece test switch and charge indicator accessory. The lithonia lighting lem04 a is a ul listed emergency driver intended for use with 20-50vdc class 2 luminaires. During a loss of normal power, the lem04 a emergency driver switches from the existing normal ac driver to operate the led load with an initial output power of 4w for up to 90 minutes. The lem04 a features an internal battery charger, inverter circuit, and nickel-cadmium battery in a white-painted steel enclosure, and includes a single-piece test switch and charge indicator light for installation within or adjacent to the fixture. Features dual flexible conduit for external mounting to the fixture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 5 W, R20, Medium Screw (E26) (5R20/PER/940/P/E26/DIM 6/1FB T20)
- ILC Replacement for Fulham Fcfqe13w827 replacement light bulb lamp (FCFQE13W827 FULHAM)
- LUMAPRO LUMAPRO 100 W, 1 Lamp HID Ballast Kit (1XUD7)
- PROGRESS LIGHTING Round LED Surface Flush Mount, White (P8222-28-30K)
- LITHONIA LIGHTING Lithonia Lighting® EU2L M12 LED Emergency Unit W/ Adjustable Optics, Thermoplastic (EU2L M12)
- LITHONIA LIGHTING Emergency Light, 6.6W, LED, Plastic, Gray (INDL SP640L UVOLT LTP EHO SDRT)
- LITHONIA LIGHTING ACUITY LITHONIA 2 LED Lamps, Emergency Light (WLTU LED)
- LITHONIA LIGHTING LED Emergency Driver, 7 13/25 in L (HGX LED 2RH ALO SWW2 120 PIR DDB M2)
- LITHONIA LIGHTING Remote Head, 5 to 30V, LED, Thrmplst, Whte (ELMRE LP220L T M12)
- LITHONIA LIGHTING Emergency Light, LED, 120 to 347VAC, 14" H (EXTL SP640L UVOLT LTP SDRT AELR)
- ALEDDRA G3 Plus Emergency LED T8, Automatic Self-testing, 15W, 4000K, 4ft (LLT-4-EM-T8-G3PLUS-15W-40K)
- Lithonia Lighting Emergency Lights