Shop All Flushmount Lights
Lithonia Lighting
LITHONIA LED Ceiling Light Fixture
Mfr # OLCFM 15 DDB M4
Zoro # G5262564
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Surface
- Housing Finish Bronze
- Length 11-3/4"
- Width 11 3/4 in
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # OLCFM 15 DDB M4
- Zoro # G5262564
- UPC # 00753573616917
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 11-3/4" |
Width | 11 3/4 in |
Height | 3 5/16 in |
Fixture Height | 3 5/16 in |
Fixture Length | 11-3/4" |
Fixture Width | 11 3/4 in |
Width (In.) | 11 209/250 in |
Depth | 3 3/8 in |
Height (In.) | 2 27/32 in |
Description
Canopy Light, Color Temperature 4000K, Color Rendering Index 85, Lumens 1,077 lm, Fixture Wattage 16.6 W, Voltage 120V AC, Light Distribution Shape Type V, LED Replacement For 100W INC, Light Technology LED, Fixture Shape Round, Height 3 5/16 in, Width 11 3/4 in, Depth 3 3/8 in, Rated Life 50,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Polycarbonate, Lumens per Watt 61 lm/W, Max. Operating Temp. 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PHILIPS FB32T8/TL835/6/ALTO (FB32T8/TL835/6/ALTO PHILIPS)
- ELK HOME Cape May 9'' Wide 1-Light Mini Pendant - White Coral (63156/1)
- COAST CUTLERY G20 Led (19304)
- ILC Replacement for GE General Electric G.E F54w/t5/835/eco replacement light bulb lamp, 25PK (F54W/T5/835/ECO GE GENERAL ELECTRIC G.E)
- LITHONIA LIGHTING LED Linear Strip Light, 4954 lm (CLX L48 5000LM SEFRDLMVOLTGZ1050K80CRIWH)
- LITHONIA LIGHTING LED Linear Strip Light, 2963 lm (CLX L48 3000LM SEFRDLMVOLTGZ1050K80CRIWH)
- LITHONIA LIGHTING LED Flush Mount, 24W, 4000K, 120V, 1600 lm (FMSATL 16 20840 BZA M4)
- LITHONIA LIGHTING Light Fixture, 112W, 120-277V, White (LB 4 32 MVOLT 1/4 GEB10IS LP841)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Aluminum, 4000K (FMML 13 840 DNA)
- LITHONIA LIGHTING LED Square Light, 14in, 24W, 4000K (FMLSL 14 20840 M4)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (VPF4 4FT MIN10 50W 40K MVOLT OP BRZ)
- Lithonia Lighting Flushmount Lights