Shop All Emergency Lights
Lithonia Lighting
LITHONIA LED Canopy Light
Mfr # VRC LED 1 50K MVOLT
Zoro # G5250725
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Die Cast Aluminum
- Length 12-3/8"
- Width 12-3/8"
- Height 8-3/4"
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # VRC LED 1 50K MVOLT
- Zoro # G5250725
- UPC # 00753573853367
- Country of Origin China
- Category Emergency Lights
Dimensions
Length | 12-3/8" |
Width | 12-3/8" |
Height | 8-3/4" |
Depth | 12-3/8" |
Height (In.) | 8 3/4 |
Width (In.) | 12 3/8 |
Description
Canopy Light, Color Temperature 5000K, Color Rendering Index 67, Lumens 3,389 lm, Fixture Wattage 41 W, Voltage 120-277V AC, LED Replacement For 250W MH, Light Technology LED, Fixture Shape Square, Height 8 3/4 in, Width 12 3/8 in, Depth 12 3/8 in, Rated Life 100,000 hr, Lumens per Watt 82 lm/W, Standards UL, Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUWATT Slim Recessed LED Ceiling Light, 4 Inch Square, 9W, Dimmable, Black Trim, PK 6 (NW-P-SQDL-4-9W-5CT-BLK-6P)
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 5000K Bright White Type A+B G5 Base 12-Pack (LR34158-12PK)
- TCP LED, 17W, DIM, 27KFL, PAR38, Flood (LED17P38D27KFL)
- STREAMLIGHT Black No Led Tactical Handheld Flashlight, Lithium (Li) CR123, 750 lm lm (88040)
- LITHONIA LIGHTING Lithonia Lighting® ILB CP10 Emergency LED Driver, 50-60Hz, 10 Watts, Silver (ILB-CP10-A-M5)
- LITHONIA LIGHTING Emergency Light Head, LED, 5 W, 2 Lamps (ELMRE SP1100L T M12)
- LITHONIA LIGHTING ACUITY LITHONIA 3 Incandescent Lamps, Emergency Light (ELT627NY)
- LITHONIA LIGHTING Emergency Light, LED, 120 to 347VAC, 14" H (INDL SP640L UVOLT LTP SDRT AELR)
- LITHONIA LIGHTING ACUITY LITHONIA 2 Halogen Lamps, Emergency Light (ELT632CNY)
- LITHONIA LIGHTING Emergency Light, LED, 120 to 347VAC, 14" H (EXTL SP640L UVOLT LTP SDRT AELR)
- BIG BEAM Emergency Egress Lighting, LED, 120/277V (FCL-EM-DB-HTR)
- Lithonia Lighting Emergency Lights