Shop All Marine & Boat Lighting
Lithonia Lighting
Lithonia LBL4 LP840 4' LED Wraparound, 32W, 4000K, 4253 Lumens, 0-10V Dimming, DLC Premium
Mfr # LBL4 LP840
Zoro # G402589483
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # LBL4 LP840
- Zoro # G402589483
- UPC # 190887819359
- Country of Origin China
- Category Marine & Boat Lighting
Description
LITHONIA LBL4 LP840 4' LED WRAPAROUND, 32W, 4000K, 4253 LUMENS, 0-10V DIMMING, DLC PREMIUM PROVIDES A DIGITAL LIGHTING PLATFORM TO DELIVER GENERAL AMBIENT LIGHTING FOR SURFACE-MOUNT APPLICATIONS. LIGHT ENGINE DELIVERS LONG LIFE AND EXCELLENT COLOR TO ENSURE A SOUND QUALITY, LOW-MAINTENANCE LIGHT INSTALLATION. METAL PARTS ARE DIE FORMED FROM CODE-GAUGE STEEL. PRISMATIC DIFFUSER IS 100% ACRYLIC WITH SONICALLY WELDED LUMINOUS ENDS. CONTINUOUS SIDE FLANGES ON FIXTURE BODY PROVIDE LIGHT TRAP AND CONTINUOUS DIFFUSER SUPPORT TO PREVENT ACCIDENTAL OPENING AND SIMPLIFY MAINTENANCE. CURVED PRISMATIC DIFFUSER WITH LINEAR SIDE PRISMS AND HIGHLY TRANSMISSIVE OVERLAY MINIMIZES LAMP IMAGE AND PROVIDES HIGH-ANGLE BRIGHTNESS CONTROL. LUMINOUS END PLATES SOFTEN APPEARANCE FOR IMPROVED AESTHETICS. LONG-LIFE LEDS, COUPLED WITH HIGH-EFFICIENCY DRIVERS, PROVIDE EXTENDED SERVICE LIFE. LBL4 LP840 IS RATED TO DELIVER L70 PERFORMANCE AT 50,000 HOURS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJE PREMIUM CAR CARE Redline Wheel Cleaner 16oz - Safe on All Wheel Types (10003)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha10487C (HA10487C)
- CAR DEALER DEPOT 4 Pc. Carpet Mat Set W/ Heel Pad - Gray (9221)
- MFM Aluminum Peel/Seal 4Inx33.5Ft (50041)
- ATTWOOD 5550-24Z1 LightArmor All-Around Fold Down Navigation Light-ZAMAK Base/Horizontal Mount 24 in. (5550-24Z1)
- BEP MARINE LED Pilot Indicator Light - 12V - Blue (1001102)
- PERKO Perko 1253DP2WHT Exterior Surface Mount Dome Light - 5 (1253DP2WHT)
- LUMITEC Mnt Down Light-Glass Finish/White Bezel-4-Color White/Red/Blue/Purple (113120)
- TACO MARINE Replacement T-Top Tube Light - White/Red LEDs (F38-2060R-1)
- CAFRAMO Ultimate 747 12V 2-Speed 7" Fan w/Lighter Plug - White (747DCWCS)
- SEA-DOG LED Overhead Light 2-7/16"-Brushed Finish-60 Lumens-Clear Lens (404330-3)
- Lithonia Lighting Marine & Boat Lighting