Shop All Light Fixture Parts
Lithonia Lighting
Lithonia GT4 MV 2'X4' 4 Light T8 Multi Volt Recessed Grid Troffer 1 Ballast
Mfr # GT4 MV
Zoro # G302589460
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # GT4 MV
- Zoro # G302589460
- UPC # 745975081998
- Country of Origin United States
- Category Light Fixture Parts
Description
LITHONIA 2'X4' 4 LIGHT T8 MULTI VOLT RECESSED GRID TROFFER 1 BALLAST - GT4 MV INTENDED USE: RECESSED LENS FIXTURE FOR GRID T-BAR CEILINGS. LISTINGS: UL LISTED. CONSTRUCTION: UNIQUE DOORFRAME DESIGN FEATURES A MECHANICAL LIGHT SEAL THAT DOES NOT REQUIRE FOAM GASKETING. SMOOTH HEMMED SIDES AND SMOOTH ENDS PROMOTE EASY, SAFE HANDLING DURING INSTALLATION. LARGE, EASY-TO-POSITION INTEGRAL T BAR CLIPS ARE DESIGNED INTO THE END PLATE FOR SECURELY ATTACHING THE FIXTURE TO T BAR SYSTEM. 100% ACRYLIC LENS WITH PRISM PATTERN. LOW-PROFILE DESIGN IDEAL FOR RESTRICTED PLENUM APPLICATIONS. FIXTURES EQUIPPED WITH T8 INSTANT START ELECTRONIC BALLASTS FOR USE ON 120/277V CIRCUITS. BALLASTS OPERATE ENERGY-SAVING, FULL-WATTAGE F32T8 LAMPS DOWN TO 25W. WHERE APPLICABLE (L DESIGNATION), FACTORY-INSTALLED LAMPS ARE T8 700 SERIES. BALLASTS ARE SOUND-RATED A AND SUITABLE FOR STARTING AT 0° F. THIS BALLAST MEETS ALL REQUIREMENTS OF ANSI C 82.11 CONSOLIDATED 2002.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Wolf LP 4251 replacement light bulb lamp (LP 4251 WOLF)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6/130V)
- WESTGATE SCX-8FT-80W-MCT4-DSCX SUPERIOR ARCHITECTURAL SERIES (SCX-8FT-80W-MCT4-D)
- BULBRITE LED Filament 7W, Dimmable A19, Clear Glass, E26 Base, 3000K, 800 Lm, 4PK (862847)
- LITHONIA LIGHTING Right Angle Tenon Mounting Arm (FRWB DDBXD U)
- LITHONIA LIGHTING Board Charger (ELP E022)
- LITHONIA LIGHTING Wallpack, Switchable CCT, Adj LM Output, (WPX0 LED ALO SWW2 MVOLT PE DDBXD M2)
- LITHONIA LIGHTING 4-LAMP LAY-IN TROFFER 32W FLUORESCENT 120V-AC LIGHT FIXTURE (2GT8 4 32 A12 120 1/4 GESB PWS1836 LP735)
- LITHONIA LIGHTING Lighting Fixture Wiring Dropcable, 9ft (OD 120 12/3G 09 M10)
- LITHONIA LIGHTING Lithonia TFL 400M RA2 TB SCWA LPI Metal Halide Floodlight w/Lamp 400W Super SCWA Pulse Start Ballast (TFL 400M RA2 TB SCWA LPI)
- APPLETON ELECTRIC Ceiling Mounting Hood 3 Pack, 3PK (KPC75)
- Lithonia Lighting Light Fixture Parts