Shop All Dimmer Switches
Lithonia Lighting
Lighting Dimmer, 3-Way Switch, 120VAC
Mfr # WPD WH
Zoro # G608389795
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming On/Off and Dim Switch
- Lighting Technology Fluorescent, Incandescent, LED
- Includes Screwless Wall Plate
- Communication Method - Motion Sensing and Dimming Hard Wired
- Switch Type - Motion Sensing and Dimming 3-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # WPD WH
- Zoro # G608389795
- UPC # 00194994217374
- Country of Origin China
- Category Dimmer Switches
Description
Lighting Dimmer, Lighting Technology Fluorescent, Incandescent, LED, Switch Type 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 250W (MLV), 2A (150W) (LED/CFL), 300W (ELV), 600W (Incandescent), Switch Style Rocker On/Off, Rocker Dimming, Neutral Required Yes, Color White, Load Rating @ 277V AC Not Applicable, Dimming Method MLV/Forward Phase, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Included, Series WPD, Current Rating 2 A, Number of Gangs 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, ATC Series, 2A, 32V DC, 100 PK (509122-100)
- LEGRAND HOME SYSTEMS Legrand Radiant Self Test Receptacle, 20A, 125V, White (2097W)
- LEVITON Wallplates 3-Port Quickport Dec Insrt Ivory (41643-I)
- HONEYWELL 7616Br Crank Arm For Modutrol (7616BR)
- LITHONIA LIGHTING Lighting Dimmer, 3-Way Switch, 120-277VAC (SPODMRA MWO D WH)
- LUTRON Lght Dmr, Switch Only, 120V AC, Wht (PD-6ANS-WH)
- LUTRON Switches, Mechanical, Gen Purpose, Midnight (SC-3PS-MN)
- LUTRON Dalia Single Pole 3-Way Dimmer Switch White (RCL-153PNLH-WH)
- LUTRON Wireless Remote Control, 3 Buttons, White (PJ2-3B-GWH-L01)
- LUTRON Lght Dmr, Switch Only, 120V AC, Wht (PD-10NXD-WH)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (6674-P0W)
- Lithonia Lighting Lighting Controls