Shop All Dimmer Switches
Lithonia Lighting
Lighting Dimmer, 3-Way Switch, 120-277VAC
Mfr # SPODMRA MWO D WH
Zoro # G108389783
product price: $69.75
/ea
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Motion Sensing and Dimming Conjunction with WSXA MWO
- Switch Style - Motion Sensing and Dimming On/Off Single Relay
- Includes Standard Screwless Wall Plate
- Lighting Technology LED
- Communication Method - Motion Sensing and Dimming Hard Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # SPODMRA MWO D WH
- Zoro # G108389783
- UPC # 00194994788584
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Overall Width | 1.68 in |
Overall Height | 2.74 in |
Overall Depth | 1.63 in |
Description
Lighting Dimmer, Lighting Technology LED, Switch Type 3-Way, Operating Voltage 120 to 277V AC, Load Rating @ 120V AC 800W (LED), Switch Style Push Button On/Off, Push Button Dimming, Neutral Required No, Color White, Load Rating @ 277V AC 1200W (LED), Dimming Method 0-10V, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Included, Series SPODMRA, Current Rating 4.3 A (277V AC), 6.7 A (120V AC), Number of Gangs 1, Horsepower Rating 1/4 hp, Compatible with Series WSXA MWO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN WIRE TIE Wire Ties PK, 15" 16 GA B/A , 2.5M/BD, IMPORT (16BA15-IMPNY)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (500)
- GALLAGHER Turbo Wire Wht1312'+300' (G620564)
- PANDUIT Surface Raceway, LD5 Low Voltage Single Channel, 6 ft, Off-White (LD5WH6-A)
- TRESCO Tresco FREEDiM Series Micro Dimmer, Nickel (L-WLD-1RND-NI-1)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory, ELV (66EV-10I)
- LUTRON Lighting Dimmer, 1-Pole Switch, 1500W (C-1500-WH)
- COOPER WIRING Eaton Sul06P-La-Kb-L Slide Dimmer, 277 V, 2 -Gang, Light Almond (SAL06P-LA-K)
- LUTRON Lighting Dimmer, 120V, White, Rocker (MA-R-WH)
- LEVITON DIMMER SWITCH UNIV ROT DIM TURN SP/3W 600W INC (RNL06-10Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White, ELV (66EV-10W)
- Lithonia Lighting Lighting Controls