Shop All Flushmount Lights
This Product is Discontinued
Lithonia Lighting
Light Fixture, 64W, 120V, Brushed Nickel (Discontinued)
Mfr # 10648RE BZ
Zoro # G1103051
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Ceiling
- Housing Finish Bronze
- Length 49-5/8"
- Width 7-9/6"
- Lamp Type F32T8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # 10648RE BZ
- Zoro # G1103051
- UPC # 745974786023
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 49-5/8" |
Width | 7-9/6" |
Height | 2-3/4" |
Nominal Length | 49 5/8 in |
Nominal Height | 2 3/4 in |
Nominal Width | 8 1/2 in |
Manufacturer Warranty Length | 2 yr |
Overall Length | 49 5/8 in |
Overall Height | 2 3/4 in |
Overall Width | 8 1/2 in |
Description
Decorative Light Fixture, Diameter Not Applicable, Overall Length 49 5/8 in, Series 10648RE, Maximum Fixture Wattage 64 W, Voltage 120V AC, Overall Height 2 3/4 in, Overall Width 8 1/2 in, Housing Color Bronze, Housing Finish Bronze, Housing Material Steel, Dimmable No, Lens Material Acrylic, Lighting Technology Fluorescent, Ballast Quantity 1, Ballast Type Electronic, Bulb Quantity 2, Dimming Method No Dimming, Dimming Type No Dimming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.