Lithonia Lighting

Light Fixture, 6" L x 8" H x 6" W (Discontinued)


This Product is Discontinued
Shop for all Flushmount Lights

Key Features

  • Mounting Flush
  • Housing Finish Gloss
  • Length 6"
  • Width 6"
  • Voltage 120V AC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 6"
Width 6"
Height 8"
Diameter 6 in
Overall Height 8 in
Manufacturer Warranty Length 2 yr

Description

Decorative Light Fixture, Diameter 6 in, Overall Length Not Applicable, Series 11981, Light Output 900 lm, Color Temperature 2700K, Color Rendering Index 80, Maximum Fixture Wattage 13 W, Voltage 120V AC, Overall Height 8 in, Overall Width Not Applicable, Housing Color White, Housing Finish Gloss, Housing Material Steel, Dimmable No, Lens Material Glass, Lighting Technology Fluorescent, Ballast Quantity 1, Ballast Type Electronic, Bulb Quantity 1, Dimming Method No Dimming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.