Shop All LED Strip Lights
This Product is Discontinued
Lithonia Lighting
Light Fixture, 58W, 120-277V, White (Discontinued)
Mfr # LB 2 32 MVOLT GEB10IS LP841
Zoro # G5297905
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lighting Certification Unrated
- Lamp Watts 32W
- Lamp Included Yes
- Width 11-1/2"
- Nominal Height 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # LB 2 32 MVOLT GEB10IS LP841
- Zoro # G5297905
- UPC # 784231795293
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Width | 11-1/2" |
Nominal Height | 3 1/2 in |
Height | 3-1/2" |
Nominal Length | 4 ft |
Nominal Width | 11 1/2 in |
Length | 49-2/3" |
Overall Width | 10 in |
Overall Height | 3 in |
Overall Length | 48 in |
Description
4 ft, Lens Shape Beveled Square, 4100K, Max. Fixture Wattage 64 W, Fluorescent, Sensor Type No Sensor, Mounting Style Stem, Surface, Linkable No, For Bulb Type T8, Bulb Included Yes, Dimmable No, LB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.