Shop All Flushmount Lights
This Product is Discontinued
Lithonia Lighting
Light Fixture, 34W, 120V, Antique Bronze (Discontinued)
Mfr # 10816 BZA
Zoro # G0919405
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Ceiling
- Housing Finish Antique
- Length 9-7/8"
- Width 24-1/2"
- Lamp Type F17T8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # 10816 BZA
- Zoro # G0919405
- UPC # 745975386093
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 9-7/8" |
Width | 24-1/2" |
Height | 3-1/2" |
Nominal Width | 24 1/2 in |
Nominal Length | 9 7/8 in |
Nominal Height | 3 1/2 in |
Overall Width | 24 1/2 in |
Overall Height | 3 1/2 in |
Overall Length | 9 7/8 in |
Manufacturer Warranty Length | 2 yr |
Description
Decorative Light Fixture, Diameter Not Applicable, Overall Length 9 7/8 in, Series 10816, Maximum Fixture Wattage 34 W, Voltage 120V AC, Overall Height 3 1/2 in, Overall Width 24 1/2 in, Housing Color Bronze, Housing Finish Antique, Housing Material Steel, Dimmable No, Lens Material Acrylic, Lighting Technology Fluorescent, Ballast Quantity 1, Ballast Type Electronic, Bulb Quantity 2, Dimming Method No Dimming, Dimming Type No Dimming
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.