Shop All Job Site Lighting Parts
Lithonia Lighting
Light Fixture, 13W, 120V, White
Mfr # 11881
Zoro # G2923532
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Sconce
- Nominal Height 11 in
- Lens Type Acrylic
- Lamp Included No
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # 11881
- Zoro # G2923532
- UPC # 784231024331
- Country of Origin United States
- Category Job Site Lighting Parts
Dimensions
Nominal Height | 11 in |
Length | 6" |
Nominal Width | 4 1/2 in |
Height | 11" |
Width | 4-1/2" |
Nominal Length | 6 in |
Description
Decorative Light Fixture, Series 11881, Housing Finish White, Voltage 120VAC, Dimmable No, Ballast Quantity 1, Fixture Type Sconce, Housing Material Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 10W, T6 Miniature Incandescent Light Bulb (C246-1)
- BERGEN INDUSTRIES Temp Light Stringer, 100 ft, 14/3, 10 Light (GL100143MPC)
- LITHONIA LIGHTING LED Stairwell Fixture, 3095 Lumens (WL4 30L EZ1 LP835)
- SIGNIFY LED Tube, 2700K Color Temp., PL-S Shape (5PL-S/LED/13H/827/IF5/P/2P 20/1)
- LITHONIA LIGHTING Tong Hanging Kit, F/2UN Series, PK2 (TH2UN WWGR)
- LITHONIA LIGHTING Replacement Ni-Cad Battery for EU2 LED (ELB B001)
- LITHONIA LIGHTING Adjustable Aircraft Cable System 120" (MSHBAC120)
- LITHONIA LIGHTING Aircraft Cable Hanging Kit, F/Z STRIP (ZACVH M100)
- FSI Power Pack, Black (F-SFLLPS-12V)
- GROTE Flange, Steel, Clearance Marker, 2 15/16 In (43532)
- GROTE Flange, Polycarbonate, 5 9/16 In (92512)
- Lithonia Lighting Job Site Lighting Parts