Shop All Flushmount Lights
Lithonia Lighting
Light Fixture, 112W, 120-277V, White
Mfr # LB 4 32 MVOLT 1/4 GEB10IS LP841
Zoro # G7481713
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Surface
- Housing Finish White
- Length 49-1/4"
- Lamp Type 32T8
- Voltage 120/277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # LB 4 32 MVOLT 1/4 GEB10IS LP841
- Zoro # G7481713
- UPC # 745972724454
- Country of Origin Mexico
- Category Flushmount Lights
Dimensions
Length | 49-1/4" |
Width | 17" |
Height | 3-1/5" |
Nominal Height | 3 13/64 in |
Nominal Length | 4 ft |
Nominal Width | 15 1/2 in |
Overall Width | 15 1/2 in |
Overall Height | 3 in |
Overall Length | 48 in |
Description
4 ft, Lens Shape Beveled Square, 4100K, Max. Fixture Wattage 128 W, Fluorescent, Sensor Type No Sensor, Mounting Style Stem, Surface, Linkable No, For Bulb Type T8, Bulb Included Yes, Dimmable No, LB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb 100W T4 Jcd Halogen (04719)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90244)
- ALEDDRA G3 Plus Emergency LED T8, Automatic Self-testing, 15W, 5000K, 4ft (LLT-4-EM-T8-G3PLUS-15W-50K)
- MILWAUKEE TOOL 325-Lumen LED Focus Flashlight w/Holster (2107S)
- LITHONIA LIGHTING Vapor Tight LED Strip Light, Curved, 48 (CSVT L48 6000LM MVOLT 40K 80CRI)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, White, 4000K (FMML 13 840)
- LITHONIA LIGHTING Vapor Tight LED Strip Light, Curved, 96 (CSVT L96 6000LM MVOLT 40K 80CRI)
- LITHONIA LIGHTING LED Linear Strip Light, 2879 lm (CLX L48 3000LM SEFFDLMVOLTGZ1050K80CRIWH)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Bronze, 4000K (FMML 13 840 DDBT)
- LITHONIA LIGHTING LED Linear Strip Light, 4813 lm (CLX L48 5000LM SEFFDLMVOLTGZ1050K80CRIWH)
- ACCESS LIGHTING Orion, Flush Mount, White Finish, Opal Glass (50160-WH/OPL)
- Lithonia Lighting Flushmount Lights