Shop All LED Bay Lights
Lithonia Lighting
LEDHighBay, 25 5/8"L, 11 3/4"W, 2 3/4"H, 93W
Mfr # IBG 15L MVOLT
Zoro # G8342460
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Suggested Fixture Mounting Height 10 to 20 ft
- Lumens 14,774 lm
- Light Distribution General
- Fixture Voltage 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # IBG 15L MVOLT
- Zoro # G8342460
- UPC # 194994009184
- Country of Origin Mexico
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 10 to 20 ft |
Fixture Length | 25 5/8 in |
Fixture Width | 11 3/4 in |
Fixture Height | 2 3/4 in |
Nominal Size - Fixtures | 1 ft x 2 ft |
Overall Width | 11 3/4 in |
Overall Height | 2 3/4 in |
Overall Length | 25 5/8 in |
Description
Suggested Fixture Mounting Height 10 to 20 ft., 14,774 Lumens, Light Distribution General, Color Temperature 4000K, Lighting Technology LED, Standards CSA, Fixture Type - High and Low Bay Fixtures Linear High Bay, Fixture Voltage 120 to 277, Max. Fixture Wattage 95.0, Fixture Temp. Range -40 Degrees to 131 Degrees F, Color Rendering Index 80.0, Number of Light Bars 2, Lamp Type - Fixtures Integrated LED, Fixture Lens Type Acrylic, Fixture Lens Material Acrylic, Lumens per Watt 159.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dacor 86364 replacement light bulb lamp (86364 DACOR)
- SIMPLE DESIGNS Floor Lamp with Reading Light, Silver (LF2000-SLV)
- ILC Replacement for Ushio Cf42te/835 replacement light bulb lamp (CF42TE/835 USHIO)
- ILC Replacement for American Ultraviolet Mp49c replacement light bulb lamp (MP49C AMERICAN ULTRAVIOLET)
- LITHONIA LIGHTING Lithonia Compact Pro High Bay, LED, 30000 Lumens, 120V-277V, 4000K (CPHB 30LM MVOLT 40K)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 144W (IBG24000LMSEFAFLNDMVOLTGZ1050K80CRIDWH)
- LITHONIA LIGHTING LED High Bay, 5000K, 18000lm, 190W, 120/277V (JHBL18000LMGLWDMVOLTGZ1050K70CRIDWHXD)
- LITHONIA LIGHTING Compact Pro 14.4 inch L LED High Bay Fixture T8 88 watt (268SAH)
- LITHONIA LIGHTING LED Rd High Bay 13in., Switchable CCT, A (CPRB ALO13 UVOLT SWW9 80CRI DBL)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 26558 lm (JEBL 24L 40K 80CRI WH)
- UFO-LIGHTING 100W UFO LED High Bay Luminaire, 5000K, 120-277V, Dark Bronze (HG-HL07-100W)
- Lithonia Lighting LED Bay Lights