Shop All LED Bay Lights
Lithonia Lighting
LEDHiBay, 25 5/8"L, 20 5/8"W, 2 3/4"H, 218W
Mfr # IBG36000LMSEFAFLGNDMVOLTGZ1050K80CRIDWH
Zoro # G8345306
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Suggested Fixture Mounting Height 20 to 40 ft
- Lumens 36,018 lm
- Light Distribution General
- Fixture Voltage 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # IBG36000LMSEFAFLGNDMVOLTGZ1050K80CRIDWH
- Zoro # G8345306
- UPC # 194994021186
- Country of Origin Mexico
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 20 to 40 ft |
Fixture Length | 25 5/8 in |
Fixture Height | 2 3/4 in |
Fixture Width | 20 1/8 in |
Overall Width | 20 5/8 in |
Overall Length | 25 5/8 in |
Overall Height | 2 3/4 in |
Nominal Size - Fixtures | 2 ft x 2 ft |
Description
Suggested Fixture Mounting Height 20 to 40 ft., 36,018 Lumens, Light Distribution General, Color Temperature 5000K, Lighting Technology LED, Standards CSA, Fixture Type - High and Low Bay Fixtures Linear High Bay, Fixture Voltage 120 to 277, Max. Fixture Wattage 223.0, Fixture Temp. Range -40 Degrees to 131 Degrees F, Color Rendering Index 80.0, Number of Light Bars 6, Lamp Type - Fixtures Integrated LED, Fixture Lens Type Acrylic, Fixture Lens Material Acrylic, Lumens per Watt 165.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-q 38w/827/4p replacement light bulb lamp (PL-Q 38W/827/4P PHILIPS)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B132Iunvhp-B (B132IUNVHP-B)
- STONCO Garage and Canopy Dualselect Wattage (GC60-SCT-G2-SM-5-10-BZ)
- COMPASS Slim LED AC/Emergency Outdoor Light (CUSO4BK-H-ND)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 21712 lm (IBE 22LM MVOLT 50K)
- LITHONIA LIGHTING LED High Bay, 5000K, 24000lm, 250W, 120/277V (JHBL24000LMGLWDMVOLTGZ1050K70CRIDWHXD)
- LITHONIA LIGHTING LEDHighBay, 25 5/8"L, 11 3/4"W, 2 3/4"H, 76W (IBG 12L MVOLT)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 105W (IBG 18L MVOLT 5K)
- LITHONIA LIGHTING Exit Sign, LED, Red/Green, 12" D, 8-7/8" H (TCE RG M4)
- LITHONIA LIGHTING Lithonia Compact Pro High Bay, LED, 24000 Lumens, 120V-277V, 4000K (CPHB 24LM MVOLT 40K)
- UFO-LIGHTING 150W UFO LED High Bay Luminaire, 5000K, 120-277V, Dark Bronze (HG-HL-150W)
- Lithonia Lighting LED Bay Lights