Shop All LED Strip Lights
Lithonia Lighting
LED Wraparound
Mfr # BLWP4 60L ADP GZ10 LP840
Zoro # G500933096
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Type Diffuser
- Housing Color White
- IP Rating Not Rated
- Series BLWP4
- Color Temperature 4000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # BLWP4 60L ADP GZ10 LP840
- Zoro # G500933096
- UPC # 193047097956
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Nominal Length | 4 ft |
Overall Length | 48 in |
Overall Width | 5 1/2 in |
Overall Height | 3 1/2 in |
Description
4 ft, Lens Shape Curved, 4000K, 6,373 lm, 129 lm/W, Max. Fixture Wattage 49 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp, Bulb Included Yes, Dimmable Yes, BLWP4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK UV Lamp Recycling Box, 96"Lx8"Wx8"D (Supply-345)
- MAXIM 12" Extension Stem (STR06212BK-NK)
- SATCO 25 W G16.5 Decorative Incandescent Bulb E12 (Candelabra) Soft White 2 pk (S3753)
- BULBRITE Solana 4W B11 Clear Chandelier Smart LED Bulb (292115)
- LITHONIA LIGHTING LED Striplight, 59W, 7596 lm, 2-15/64" W (ZL1D L48 7000LM FST MVOLT 40K 80CRI WH)
- LITHONIA LIGHTING LED Wraparound (BLWP4 30L ADP GZ10 LP840)
- LITHONIA LIGHTING 239UK7 Striplight, 120/277 V, 50 W, 2-Lamp, LED Lamp, 4500, 4000 K Color Temp, White Fixture (MNSL L48 2LL)
- LITHONIA LIGHTING LED Stairwell Fixture, 3095 Lumens (WL4 30L EZ1 LP835)
- LITHONIA LIGHTING LED Stairwell Fixture, 2255 Lumens, 4000K (WL4 20L EZ1 LP840)
- LITHONIA LIGHTING LED Strip Light, 3500 K, 4000 lm, 120/277V (CSS L48 4000LM MVOLT 35K 80CRI)
- DIODE LED 100 LED Tape Light 24V 3500K 16.4 ft. & Driver w/ Switch (DI-KIT-24V-BC1SX60-3500)
- Lithonia Lighting LED Strip Lights