Shop All Flushmount Lights
Lithonia Lighting
LED Wraparound, Beveled Square, 48
Mfr # LBL4W 6500LM 80CRI 40K MIN10 GZT MVOLT
Zoro # G110874802
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 to 277V AC
- Lumens 6,500 lm
- LED Replacement For 2 lamp 54WT5HO, 2-lamp 32W T8
- Dimmable Yes
- Lumens per Watt 132 lm/W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # LBL4W 6500LM 80CRI 40K MIN10 GZT MVOLT
- Zoro # G110874802
- UPC # 191848690512
- Country of Origin Mexico
- Category Flushmount Lights
Dimensions
Overall Height | 2 3/4 in |
Nominal Length | 48 in |
Overall Length | 48 in |
Overall Width | 15 1/2 in |
Description
LED Wraparound
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Replac Visor Tint Shade 3.0 (S8560)
- ILC Replacement for Philips F32t8/tl741/plus/alto replacement light bulb lamp, 30PK (F32T8/TL741/PLUS/ALTO PHILIPS)
- DESIGNERS FOUNTAIN Brensten 11.75in Weathered Iron 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (23121-WI)
- MIDWEST FASTENER Medium Base Porcelain Sockets 3PK (77841)
- LITHONIA LIGHTING LED Linear Strip Light, 4813 lm (CLX L48 5000LM SEFFDLMVOLTGZ1050K80CRIWH)
- LITHONIA LIGHTING LED Linear Strip Light, 2963 lm (CLX L48 3000LM SEFRDLMVOLTGZ1050K80CRIWH)
- LITHONIA LIGHTING Vapor Tight LED Strip Light, Curved, 96 (CSVT L96 8000LM MVOLT 40K 80CRI)
- LITHONIA LIGHTING LED Flush Mount, 24W, 4000K, 120V, 1600 lm (FMSATL 16 20840 BZA M4)
- LITHONIA LIGHTING LED Flush Mt, 13in, 4000K, In and Outdoors (FMML 13 840 WL)
- LITHONIA LIGHTING LED Linear Strip Light, 2812 lm (CLX L48 3000LM SEFFDLMVOLTGZ1040K80CRIWH)
- AFX Edge 12" Round LED Flush Mount - White (EGRF12LAJD1WH)
- Lithonia Lighting Flushmount Lights