Shop All Hazardous Location Lighting Fixtures
This Product is Discontinued
Lithonia Lighting
LED Wet Location Fixture, Linear, 5534 lm (Discontinued)
Mfr # XVML L48 5000LM MVOLT 50K 80CRI
Zoro # G4781703
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Type Pendant
- Fixture Wattage 49
- LED Replacement For 1 Lamp HID, 2 Lamp T5 HO, 3 Lamp T8
- Ambient Temp. Range -20 Degrees to 40 Degrees C
- Voltage 120/277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # XVML L48 5000LM MVOLT 50K 80CRI
- Zoro # G4781703
- UPC # 191723621969
- Country of Origin Unknown
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 47-13/16" |
Height | 3" |
Nominal Length | 4 ft |
Width | 4-1/2" |
Nominal Height | 3 in |
Nominal Width | 4 1/2 in |
Overall Length | 47 3/4 in |
Overall Width | 4 1/2 in |
Overall Height | 3 in |
Description
4 ft, Lens Shape Tube-Style, 5000K, 5,534 lm, 112.8 lm/W, Max. Fixture Wattage 49 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Surface, Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 Lamp HID, 2 Lamp T5 HO, 3 Lamp T8, Bulb Included Yes, Dimmable Yes, XVML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.