Shop All Hazardous Location Lighting Fixtures
This Product is Discontinued
Lithonia Lighting
LED Wet Location Fixture, Linear, 3558 lm (Discontinued)
Mfr # XVML L48 3500LM MVOLT 40K 80CRI
Zoro # G4822960
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Type Pendant
- LED Replacement For 2 Lamp T8
- Fixture Wattage 33
- Ambient Temp. Range -20 Degrees to 40 Degrees C
- Voltage 120/277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # XVML L48 3500LM MVOLT 40K 80CRI
- Zoro # G4822960
- UPC # 191723621938
- Country of Origin Unknown
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 47-13/16" |
Height | 2-7/8" |
Nominal Width | 3 1/4 in |
Width | 3-1/4" |
Nominal Length | 4 ft |
Nominal Height | 2 7/8 in |
Overall Length | 47 3/4 in |
Overall Height | 2 7/8 in |
Overall Width | 3 1/4 in |
Description
4 ft, Lens Shape Tube-Style, 4000K, 3,558 lm, 106.6 lm/W, Max. Fixture Wattage 33 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Surface, Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, XVML
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.