Shop All Emergency Lights
Lithonia Lighting
LED Wet Location Emergency Light/Exit
Mfr # WLTC 1 R TPS M4
Zoro # G002203888
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Housing Material Plastic
- Battery Chemistry Nickel Cadmium
- Number of Lamp Heads 2
- Number of Faces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # WLTC 1 R TPS M4
- Zoro # G002203888
- UPC # 193047340366
- Country of Origin China
- Category Emergency Lights
Dimensions
Recommended Mounting Height | 20 ft |
Overall Depth | 6 in |
Overall Height | 13 3/4 in |
Manufacturers Warranty Length | 5 yr |
Text Stroke Width | 3/4 in |
Text Height | 6 in |
Text Size | 3/4 in Stroke x 6 in High |
Overall Width | 12 1/2 in |
Description
LED Wet Location Emergency Light/Exit
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO, LED45WPT40KMOGG7 (LED45WPT40KMOG-G7)
- STREAMLIGHT Black No LED Lithium (Li) CR123, 600 lm lm (88860)
- GOLIGHT Wireless Handheld Remote, Battery MN21 (30100)
- ILC Replacement for Spectroline Q-22 White replacement light bulb lamp, 2PK (Q-22 WHITE SPECTROLINE)
- LITHONIA LIGHTING Emergency Light, 6.6W, LED, Plastic, Gray (EXTL SP640L UVOLT LTP HO SDRT)
- LITHONIA LIGHTING LED Emergency Combo Light, Red or Green Switchable, Round Lamp Heads (ECRG RD)
- LITHONIA LIGHTING Emergency Light, LED, 6VDC, 9-7/32"L, 4.8W (ELM2LF M12)
- LITHONIA LIGHTING ACUITY LITHONIA 2 Halogen Lamps, Emergency Light, Mounting: Wall (WLTU MR GY)
- LITHONIA LIGHTING Emergency Light, LED, 120 to 347VAC, 14" H (INDL SP640L UVOLT LTP SDRT AELR)
- LITHONIA LIGHTING Remote Head, 8 to 30V, LED, Cst Alum, Sil (ELMRW LP220L DNAXD SGL)
- HOWARD LIGHTING Light Emerg/Exit Led Adj Heads (HL03143RW)
- Lithonia Lighting Emergency Lights