Shop All Outdoor Wall Lights
Lithonia Lighting
LED Wall Pack, 79W, 9708 lm, 5" H x 12" W
Mfr # KAXW LED P3 40K R4 MVOLT DDBXD
Zoro # G7649927
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 4000K
- Includes Surface Mounting Bracket
- Fixture Voltage 120 to 277
- LED Replacement For 400W HPS/MH
- Housing Finish Dark Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # KAXW LED P3 40K R4 MVOLT DDBXD
- Zoro # G7649927
- UPC # 00190887022643
- Country of Origin Mexico
- Category Outdoor Wall Lights
Dimensions
Width | 12 in |
Height | 5 in |
Length | 14 in |
Fixture Length | 14 in |
Fixture Height | 5 in |
Fixture Width | 12 in |
Recommended Mounting Height | 8 to 30 ft |
Description
Wall Pack, Lumens 9,708 lm, Fixture Wattage 79 W, Voltage 120 to 277 V AC, Light Distribution Shape Type IV, LED Replacement For 400W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Height 5 in, Width 12 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, IP Rating 66, Lumens per Watt 123 lm/W, Max. Operating Temp. 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Square LED Reflector Insert" (EL442CT5W)
- APPLETON ELECTRIC Hood, Ceiling Mount (AAC75)
- ENERGIZER Black Yes AA (ENYMHT61)
- NITECORE 9800 Lumen USB-C Rechargeable Flashlight (TM9K-TAC)
- LITHONIA LIGHTING LED Size 2 Wallpack (TWX2 LED ALO 50K MVOLT DDBTXD)
- LITHONIA LIGHTING Wall Pack, LED, 13850 lm, 108 W, 4000 K (TWX3 LED ALO 40K MVOLT DDBTXD)
- LITHONIA LIGHTING Lithonia Lighting® TWX1 LED Wall Pack, Photocell, ALO, 5000K, 120-277V, Dark Bronze (TWX1-LED-ALO-40K-MVOLT-DDBTXD)
- LITHONIA LIGHTING Wall Pack, LED, 13200 lm, 108 W, 5000 K (TWPX3 LED ALO 50K MVOLT DDBTXD)
- LITHONIA LIGHTING Wall Pack, LED, 13850 lm, 108 W, 5000 K (TWX3 LED ALO 50K MVOLT DDBTXD)
- LITHONIA LIGHTING LED Wall Light, 533 lm, 9.1W, OLLWD Series (OLLWD LED P1 40K MVOLT DDB M6)
- DESIGNERS FOUNTAIN Black One Light 7in. Cast Aluminum Wall Lantern (2461-BK)
- Lithonia Lighting Outdoor Wall Lights