Shop All Outdoor Wall Lights
This Product is Discontinued
Lithonia Lighting
LED Wall Pack, 59W, 120-277V, 4900L (Discontinued)
Mfr # TWR1 LED P4 50K MVOLT DDB M2
Zoro # G5177331
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Wall Mount Bracket and Surface Mount Junction Box
- Color Temp. 5000K
- Fixture Voltage 120 to 277
- LED Replacement For 250W MH
- Housing Finish Dark Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # TWR1 LED P4 50K MVOLT DDB M2
- Zoro # G5177331
- Country of Origin Unknown
- Category Outdoor Wall Lights
Dimensions
Width | 7 1/2 in |
Height | 9 in |
Length | 12 15/16 in |
Fixture Length | 13 in |
Fixture Height | 9 in |
Fixture Width | 7 1/2 in |
Recommended Mounting Height | 15 to 20 ft |
Description
Wall Pack, Lumens 5,550 lm, Fixture Wattage 49 W, Voltage 120 to 277 V AC, Light Distribution Shape Wide, LED Replacement For 250W MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 5000K, Color Rendering Index 80, Height 9 in, Width 7 1/2 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Prismatic Glass, IP Rating 55, Lumens per Watt 116 lm/W, Max. Operating Temp. 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.