Shop All Outdoor Wall Lights
This Product is Discontinued
Lithonia Lighting
LED Wall Pack, 4000K Color Temp., 5174 lm (Discontinued)
Mfr # TWP LED ALO 40K
Zoro # G6033157
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Mounting Hardware
- Voltage 120 to 277 V AC
- Width 7 3/8 in
- Height 15 1/2 in
- Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # TWP LED ALO 40K
- Zoro # G6033157
- UPC # 00191848355237
- Country of Origin Mexico
- Category Outdoor Wall Lights
Dimensions
Width | 7 3/8 in |
Height | 15 1/2 in |
Length | 16 in |
Fixture Height | 15 1/2 in |
Fixture Width | 7 3/8 in |
Fixture Length | 16 in |
Recommended Mounting Height | 10 to 15 ft |
Description
Wall Pack, Lumens 5,174 lm, Fixture Wattage 48 W, Voltage 120 to 277 V AC, Light Distribution Shape Type III, LED Replacement For 250W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Height 15 1/2 in, Width 7 3/8 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Glass, IP Rating 55, Lumens per Watt 108 lm/W, Max. Operating Temp. 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.