Shop All Outdoor Wall Lights
This Product is Discontinued
Lithonia Lighting
LED Wall Pack, 35W, 120-277V, 2000L (Discontinued)
Mfr # TWR1 LED P2 50K MVOLT DDB M2
Zoro # G5177374
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Wall Mount Bracket and Surface Mount Junction Box
- Color Temp. 5000K
- Fixture Voltage 120 to 277
- LED Replacement For 250W MH
- Housing Finish Dark Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # TWR1 LED P2 50K MVOLT DDB M2
- Zoro # G5177374
- UPC # 00191723489927
- Country of Origin Unknown
- Category Outdoor Wall Lights
Dimensions
Width | 7 1/2 in |
Height | 9 in |
Length | 12 15/16 in |
Fixture Length | 13 in |
Fixture Height | 9 in |
Fixture Width | 7 1/2 in |
Recommended Mounting Height | 10 to 15 ft |
Description
Wall Pack, Lumens 3450 lm, Fixture Wattage 28W, Voltage 120 to 277V AC, Light Distribution Shape Wide, LED Replacement For 250W MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 5000 K, Color Rendering Index 80, Height 9 in, Width 7 1/2 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Prismatic Glass, IP Rating 55, Lumens per Watt 125.0, Recommended Mounting Height 10 to 15 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.