Shop All Security & Flood Lights
This Product is Discontinued
Lithonia Lighting
LED Wall Pack, 2100 lm, 5000K Color Temp. (Discontinued)
Mfr # TWS LED P1 50K MVOLT PE DDB M4
Zoro # G6550929
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Watts - Fixtures 18.0
- Color Rendering Index 80
- Color Temperature 5000K
- Includes Mounting Hardware
- Color Temp. 5000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # TWS LED P1 50K MVOLT PE DDB M4
- Zoro # G6550929
- UPC # 00191723952063
- Country of Origin Unknown
- Category Security & Flood Lights
Dimensions
Fixture Length | 5 1/4 in |
Fixture Width | 6 1/2 in |
Recommended Mounting Height | 8 to 10 ft |
Fixture Height | 11 in |
Width | 6 1/2 in |
Height | 11 in |
Length | 5 1/4 in |
Description
Wall Pack, Lumens 2,124 lm, Fixture Wattage 18 W, Voltage 120 V AC, Light Distribution Shape Type III, LED Replacement For 70W HPS/100W MH, Fixture Sensor Type Photocell, Light Technology LED, Color Temperature 5000K, Color Rendering Index 80, Height 11 in, Width 6 1/2 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Bronze, Fixture Lens Material Polycarbonate, IP Rating 55, Lumens per Watt 118 lm/W, Max. Operating Temp. 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.