Shop All Outdoor Wall Lights
This Product is Discontinued
Lithonia Lighting
LED Wall Pack, 20W, 120V, 1096L (Discontinued)
Mfr # OLWP 11 PE BZ
Zoro # G5177356
This Product is Discontinued
Key Features
- Includes Photocell Photo Eye
- Color Temp. 4000K
- Fixture Voltage 120
- LED Replacement For 70W MH
- Housing Finish Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # OLWP 11 PE BZ
- Zoro # G5177356
- UPC # 00190887149463
- Country of Origin Unknown
- Category Outdoor Wall Lights
Dimensions
Width | 3 1/2 in |
Height | 10 1/2 in |
Length | 5 3/8 in |
Fixture Length | 5 3/8 in |
Fixture Height | 10 1/2 in |
Fixture Width | 3 1/2 in |
Recommended Mounting Height | 10 to 15 ft |
Description
Wall Pack, Lumens 1096 lm, Fixture Wattage 23W, Voltage 120V AC, Light Distribution Shape Wide, LED Replacement For 70W MH, Fixture Sensor Type Photocell, Light Technology LED, Color Temperature 4000 K, Color Rendering Index 74, Height 10 1/2 in, Width 3 1/2 in, Rated Life 50,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Polycarbonate, Fixture Lens Material Polycarbonate, IP Rating 66, Lumens per Watt 54.0, Recommended Mounting Height 10 to 15 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.