Shop All Outdoor Wall Lights
This Product is Discontinued
Lithonia Lighting
LED Wall Pack, 20W, 120-277V, 1337L (Discontinued)
Mfr # OLW14 M2
Zoro # G2600035
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Dusk To Dawn Sensor, Junction Box, Mounting Hardware
- Color Temp. 5000K
- Fixture Voltage 120 to 277
- LED Replacement For 50W HID
- Housing Finish Dark Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # OLW14 M2
- Zoro # G2600035
- UPC # 00745977919336
- Country of Origin Unknown
- Category Outdoor Wall Lights
Dimensions
Width | 2 in |
Height | 9 5/8 in |
Length | 11 1/8 in |
Fixture Length | 11 1/8 in |
Fixture Height | 9 5/8 in |
Fixture Width | 2 in |
Recommended Mounting Height | 10 ft |
Description
Wall Pack, Lumens 1,436 lm, Fixture Wattage 18 W, Voltage 120 to 277 V AC, Light Distribution Shape Type I, LED Replacement For 50W HID, Fixture Sensor Type Photocell, Light Technology LED, Color Temperature 5700K, Color Rendering Index 77, Height 9 5/8 in, Width 2 in, Rated Life 50,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Polycarbonate, IP Rating 66, Lumens per Watt 54 lm/W, Max. Operating Temp. 220 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.