Shop All Outdoor Wall Lights
Lithonia Lighting
LED Wall Light, 533 lm, 9.1W, OLLWD Series
Mfr # OLLWD LED P1 40K MVOLT DDB M6
Zoro # G1918651
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Surface Mounting Bracket
- Color Temp. 4000K
- Fixture Voltage 120 to 277
- LED Replacement For 60W INC; 13 to 15W CFL
- Housing Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # OLLWD LED P1 40K MVOLT DDB M6
- Zoro # G1918651
- UPC # 00190887242584
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 4 1/4 in |
Height | 8 in |
Length | 3 5/8 in |
Fixture Length | 3 5/8 in |
Fixture Height | 8 in |
Fixture Width | 4 1/4 in |
Recommended Mounting Height | 5 ft |
Description
Decorative Wall Light, Lumens 533 lm, Fixture Wattage 9 W, Voltage 120 to 277 V AC, Light Distribution Shape Type III, LED Replacement For 60W INC; 13 to 15W CFL, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Height 8 in, Width 4 1/4 in, Rated Life 50,000 hr, Fixture Housing Color Black, Fixture Housing Material Aluminum, Fixture Lens Material Polycarbonate, IP Rating 66, Lumens per Watt 58.6 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 3.8 W, G25, Medium Screw (E26), PK3 (G2540W950CA/FIL/3/RP)
- EXO Floodlight, LED, 120V, 2468 lm (LBUL-20-4K)
- FEIT ELECTRIC Bulb Mcwv Led T8 (BP40T8N/SU/LED)
- GE LAMPS LED, 4.5 W, MR16, 2-Pin (GU5.3) (LED4.5MR1684035 12)
- LITHONIA LIGHTING Wall Pack, LED, 13850 lm, 108 W, 4000 K (TWX3 LED ALO 40K MVOLT DDBTXD)
- LITHONIA LIGHTING LED Size 1 Wallpack (TWX1 LED P2 40K MVOLT PE DDBTXD)
- LITHONIA LIGHTING LED Size 2 Wallpack (TWX2 LED ALO 40K MVOLT DDBTXD)
- LITHONIA LIGHTING LED Size 2 Wallpack (TWX2 LED ALO 50K MVOLT DDBTXD)
- LITHONIA LIGHTING LED Size 1 Wallpack (TWX1 LED P2 50K MVOLT PE DDBTXD)
- LITHONIA LIGHTING Lithonia Lighting® TWX1 LED Wall Pack, Photocell, ALO, 5000K, 120-277V, Dark Bronze (TWX1-LED-ALO-40K-MVOLT-DDBTXD)
- NUVO Link 1-Light LED Tube Wall Sconce with White Glass Brushed Nickel Finish (62/2934)
- Lithonia Lighting Outdoor Wall Lights