Shop All Vapor Tight Fixtures
Lithonia Lighting
LED Vapor Tight, Ceiling Mount
Mfr # OLVTCM
Zoro # G7512671
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 to 277 V AC
- Housing Material Aluminum
- Color Temp. 4000K
- Length 10-6/10"
- Fixture Housing Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # OLVTCM
- Zoro # G7512671
- UPC # 753573237433
- Country of Origin China
- Category Vapor Tight Fixtures
Dimensions
Length | 10-6/10" |
Width | 5-1/2" |
Nominal Width | 5 1/2 in |
Nominal Length | 10 39/64 in |
Nominal Height | 10 39/64 in |
Height | 10-6/10" |
Overall Height | 10 5/8 in |
Overall Length | 4 5/8 in |
Overall Width | 5 5/8 in |
Description
10 39/64 in, 4000K, 39 lm/W, 39.0 lm/W, Max. Fixture Wattage 15 W, LED, Mounting Style Ceiling, Dimmable No, OLVTCM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Headlamp Aluminum Led 300Lumen (12300)
- DESIGN TOSCANO Christmas Tree Stained Glass Lamp Illuminated Sculpture (TF10041)
- SATCO 500 W PS35 Incandescent - Clear - 5000 Hours - 8000L - Mogul Base - 130V - Shatter Proof (S3016)
- ILC Replacement for GE General Electric G.E Led5dg25m-w/827 replacement light bulb lamp (LED5DG25M-W/827 GE GENERAL ELECTRIC G.E)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 45W, 6151 lm (FEML486000LMIMAFLWD MVOLT GZ10 40K 80CRI)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 5094L, 5000K (DMW2 L24 4000LM AFL MD MVOLTGZ1050K80CRI)
- LITHONIA LIGHTING 150 Watt, Incandescent, Vapor Tight Fixture (VC150I M12)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 23W, 3200 lm (FEML483000LMIMAFLWD MVOLT GZ10 50K 80CRI)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 3831L, 5000K (DMW2 L24 3000LM AFL MD MVOLTGZ1050K80CRI)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 68W, 9502 lm (FEML488000LMIMAFLWD MVOLT GZ10 50K 80CRI)
- ILC Replacement For EIKO, VTS7CS40KU (VTS-7CS-40K-U)
- Lithonia Lighting Vapor Tight Fixtures