Shop All Vanity Lights
Lithonia Lighting
LED Vanity Light, White Acrylic, 120/277V
Mfr # FMVCCLS 24IN MVOLT 30K35K40K 90CRI BN M6
Zoro # G300892708
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Voltage 120 to 277V AC
- Housing Material Acrylic
- Color Rendering Index 90
- Fixture Housing Color Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # FMVCCLS 24IN MVOLT 30K35K40K 90CRI BN M6
- Zoro # G300892708
- UPC # 191848780770
- Country of Origin China
- Category Vanity Lights
Dimensions
Nominal Length | 24 in |
Overall Length | 22 3/8 in |
Overall Width | 2 13/16 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Overall Height | 4 7/16 in |
Description
LED Vanity Light, Series FMVCCLS, Light Output 1,690 lm, 1,800 lm, 1,850 lm, Color Temperature 3000K, 3500K, 4000K, Color Rendering Index 90, Housing Finish Brushed Nickel, Maximum Fixture Wattage 18 W, Voltage 120 to 277V AC, Dimmable Yes, Overall Length 22 3/8 in, Overall Width 2 13/16 in, Overall Height 4 7/16 in, Dimming Method 0-10V, Environmental Rating Damp Location Rated, Fixture Type Vanity, For Bulb Type Integrated LED, Housing Color Silver, Housing Material Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for National Fl20ss-w/18 588.5mm NOT Including Pins replacement light bulb lamp (FL20SS-W/18 588.5MM NOT INCLUDING PINS NATIONAL)
- EKENA MILLWORK Baltimore Thermoformed PVC Ceiling Medallion (Fits Canopies up to 5 1/4"), 13"OD x 3 1/2"ID x 3/4"P (CMP13BA)
- ILC Replacement for Damar Cfm26w/gx24q-3/850 replacement light bulb lamp (CFM26W/GX24Q-3/850 DAMAR)
- SATCO 500 W PS35 Incandescent - Clear - 5000 Hours - 8000L - Mogul Base - 130V - Shatter Proof (S3016)
- LITHONIA LIGHTING LED Vanity Light, Nominal Length 24 (FMVCCLS 24IN MVOLT 30K35K40K 90CRI KR M6)
- LITHONIA LIGHTING Lithonia Lighting® Contemporary Switchable Bracket LED Vanity 24", 3000-4000K, 1550 Lumens, Gry (FMVCSLS-24IN-MVOLT-30K35K40K-90CRI-BN-M6)
- PROGRESS LIGHTING Strata Wall Lantern, Color: Black (P560090-031-30K)
- ELK HOME Vanity Strips 24'' Wide 4-Light Vanity Light - Chrome (SL74024)
- SONNEMAN 18In. LED Bath Bar (2590.13)
- LALIA HOME Three Light Curved Metal and Alabaster White Glass Shade Vanity Wall Mounted Fixture, Black (LHV-1003-BK)
- SUNPARK Integrated LED Vanity Light Fixture, 3000K, CEC Complaint , Satin Nickel Finish (FL5324D-3000K(JA8)-62)
- Lithonia Lighting Vanity Lights